SP4DL - SP4DL 3/8-16X1-1/8 Sec Conn

Blackburn Grounding

  • $89.65 (Each)
  • $89.65 (Each)

  • $8,964.66 (Per 100)
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
SP4DL
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP4DL
Description
SP4DL 3/8-16X1-1/8 Sec Conn
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786805297 / 5414363161479 / 00783786805297
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.65 (Each)
Carton
$8,964.66 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
352
Resources
Other Links
 
 
SP4DL - Other
360 Images
 
 
SP4DL - 360 Image
Images
 
 
SP4DL - Small Image
 
SP4DL - Large Image
 
SP4DL - Large Image
 
SP4DL - Large Image
 
SP4DL - Large Image
 
SP4DL - Large Image
Attachments
 
 
SP4DL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 352

Location search:
These alternate items can be purchased instead of SP4DL.
Jump To:

Similar Items

Similar items are close alternatives to SP4DL, though they may not be 100% alike.

Service Post Connector - Two Wire Type 10- 2 Awg Service Post Connectors Is Used...
  • MFR Part #: SPM-25L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($706.32) ·
SPM25L - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$58.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP4DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C23-B1 Burndy 00781810257258
K2C23B1 Burndy 78181025725
DGM6L DOSSERT n/a
DGM-6L DOSSERT n/a
K2C1L ESP n/a
MSBB2 FRANKEL n/a
BS2-2L Greaves n/a
K2S1L Hubbell Power Systems n/a
SCS4A1 ILSCO 00783669812183
SCS-4A1 ILSCO 78366981218
SPDL-4 ILSCO 78366923304
25725 NAED n/a
SPM-25L NSi Industries 00662381021144
SP2-2L-C Panduit 07498371666
SCS 4A1 Penn-Union 00785037596381
SCS-4A1 Penn-Union 78503759638
SCS4A1 PU n/a
SPM25L SOUTHPORT IND. n/a
S2P18 Thomas & Betts n/a
SP4DL Thomas & Betts 00783786805297
S2P1-8 Thomas & Betts n/a
SP4DL(#1) Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat