LS7.9520A - 20.5" Unctd SS Cable Tie

Ty-Rap

  • $324.73 (Per 50)
  • $6.49 (Each)

  • $324.73 (Per 50)

  • $649.46 (Per 100)

Available from manufacturer.
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
LS7.9520A
Manufacturer
Ty-Rap
Manufacturer's Part Number
LS-7.9-520A
Description
20.5" Unctd SS Cable Tie
Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, For Temperatures Up to 300 Degrees Celsius (572 F) For Indoor and Outdoor Applications, Suitable For High Temperature Environments, Ul/En/CSA62275 Type 2S Rated For Ah-1 Plenum, Length Of 520MM (20.5 Inches), Width Of 7.75MM (0.305 Inches), Thickness Of 0.25MM (0.01 Inches), Tensile Strength Rating Of 2002 Newtons (450 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210242224 / 5414363030058 / 00786210242224
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$6.49 (Each)
Carton
$324.73 (Per 50)
Stock Availability
Dumas
0
Amarillo
0
All Stores
0
Resources
Other Links
 
 
LS7.9520A - Other
Images
 
 
LS7.9520A - Small Image
 
LS7.9520A - Large Image
 
LS7.9520A - Video
Attachments
 
 
LS7.9520A - Specification Sheet
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
20.5
Thickness
0.01
Width
0.305
Descriptions
Description
20.5" UNCTD SS CABLE TIE
Extra Long Description
ABB LS-7.9-520A CABLE TIE 302/304 S
Long Description
Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 520mm (20.5 Inches), Width of 7.75mm (0.305 inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 2002 Newtons (450 Pounds)
Product Type
Cable Tie 302/304 SST 450LB 21 Bal
Additional Information
Media
Yes
Tensile Strength
450;2002
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
LS-7.9-520A
GTIN
00786210242224
UPC
786210242224
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stainless Steel
Availability
Minimum Qty
50
Packaging
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LS7.9520A.
Jump To:

Similar Items

Similar items are close alternatives to LS7.9520A, though they may not be 100% alike.

Cross Referenced

These items are similar to LS7.9520A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLT6LH-LP  Panduit n/a
MLT6LH-LP Panduit 00074983421725
22-H520A-C Qualtek n/a
LS-7.9-520A Thomas & Betts 00786210242224
LS-7.9-520A HellermannTyton n/a

* All prices subject to change.

Begin Live Chat