LCN20 - 2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug

Blackburn Mechanical

  • $16.61 (Each)
  • $16.61 (Each)

  • $166.11 (Per 10)

  • $1,661.10 (Per 100)

Available from manufacturer.
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
LCN20
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
LCN20
Description
2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
783786032495 / 00783786032495
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.61 (Each)
Carton
$166.11 (Per 10)
Stock Availability
Monroe
0
West Monroe
0
All Stores
0
Resources
Other Links
 
 
LCN20 - Other
 
LCN20 - Other
Attachments
 
 
LCN20 - Specification Sheet
Images
 
 
LCN20 - Small Image
 
LCN20 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Voltage Rating
35 kV
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0AWG 1/2"BLT 2H 1-3/4"SPC CU CMP LUG
Extra Long Description
ABB LCN20 CU TP 2HL LUG LONG BRL 2/
Long Description
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Product Type
Cu TP 2HL Lug Long BRL 2/0 1/2B BLK
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Additional Information
Cable Size
2/0 AWG
Number Of Holes
2
Stud Size
1/2 in
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
LCN20
GTIN
00783786032495
UPC
783786032495
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.13
Carton
10
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCN20.
Jump To:

Similar Items

Similar items are close alternatives to LCN20, though they may not be 100% alike.

Cross Referenced

These items are similar to LCN20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31137 3M Electrical Products 51138692452
YA262N ABB Low Voltage Products n/a
VHCL-2/0-12BN Anderson n/a
VHCL2012BN Anderson n/a
YGHA26-2N Burndy 781810220368
YA26-2LN Burndy 781810502723
YA262LN Burndy 00781810502723
YA26-2N Burndy 00781810502808
YA262N Burndy 78181050280
DPL13-2N DOSSERT n/a
CCBL2/0-50 Galvan Industries 00632591710824
L20N Greaves 00784491400050
L-20-N Greaves 784491400050
VHCL-2/0-12BN Hubbell Power Systems n/a
88-666 Ideal Industries n/a
CLND2012134 ILSCO 783669638141
CLWD2012134 ILSCO 783669638158
CSWD2012134 ILSCO 783669638172
CLND-2/0-12-134 ILSCO 00783669638141
CLWD-2/0-12-134 ILSCO 00783669638158
CRA-2/0L2 ILSCO n/a
CSWD-2/0-12-134 ILSCO 00783669638172
CRA2/0L2 ILSCO 78366909700
94356 Morris 00601986943567
L20N NSi Industries 00662381035103
LCCX1012X Panduit 74983425778
LCD2012X Panduit 74983900923
LCC2012X Panduit 74983902309
LCC2/0-12-X Panduit 00074983902309
LCD2/0-12-X Panduit 00074983900923
BBLU20D Penn-Union 785037215923
BBLU-2/0D Penn-Union 00785037215923
BBLU2/0D Penn-Union 78503721592
02LL12 TE Connectivity n/a
HDL20N Thomas & Betts 783786730544
L20N Thomas & Betts 783786738779
LCN20 Thomas & Betts 00783786032495
54862BE Thomas & Betts 00786210898025
HDL 2/0 N Thomas & Betts n/a
L 2/0-N Thomas & Betts n/a
L2/0-N Thomas & Betts n/a
LCN-20 Thomas & Betts 783786032495
54476 Thomas & Betts 786210544762
3207A Topaz 751338816404

* All prices subject to change.

Begin Live Chat