L8409C - 8.9" Ivory Cable Tie

Catamount

  • $18.97 (Per 100)
  • $0.19 (Each)

  • $18.97 (Per 100)

In-Stock: 100 available locally (Cedar Park, TX) (change location)
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
L8409C
Manufacturer
Catamount
Manufacturer's Part Number
L-8-40-9-C
Description
8.9" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 8.46 In Length, 0.0625 In (Minimum);2.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0025 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494918402 / 5414363128625 / 00728494918402
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$18.97 (Per 100)
Stock Availability
Cedar Park
100 (Check another store)
Austin RDC
4,600
All Stores
90,200
Resources
Images
 
 
L8409C - Small Image
 
L8409C - Large Image
Attachments
 
 
L8409C - Specification Sheet
Other Links
 
 
L8409C - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
Intermediate
Dimensions and Weight
Length
8.46 in;215 mm
Width
0.14 in;3.6 mm
Thickness
0.05 in;1.2 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 8.46 in Length, 0.0625 in (Minimum);2.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.0025 lb
Features
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 215mm (8.46 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches) to 56mm (2.2 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 8.46;215 mm
Description
8.9" IVORY CABLE TIE
extra long description
ABB L-8-40-9-C CABLE TIE 40LB 8 NA
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);2.0 in (Maximum);50.8 mm (Maximum)
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
1000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-8-40-9-C
GTIN
00728494918402
UPC
728494918402
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.0025 lb
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90,200

Location search:
These alternate items can be purchased instead of L8409C.
Jump To:

Similar Items

Similar items are close alternatives to L8409C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, ...
  • Our Part #: TY525ME
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY525M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($172.10) · 10,000 ($1,721.00) ·
TY525ME - Abb Installation Products, Inc

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.21

Per 100

QTY:
Each
Add
The S8-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Opt...
  • Our Part #: S840C
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8-40-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($5.71) · 1,000 ($57.10) ·
S840C - Panduit Corporation

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.71

Per 100

QTY:
Each
Add
The Powergrp GRP-840 100-Count Resealable Pack Of Type 21 Natural-Colored Genera...
  • Our Part #: GRP840
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-840
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.95) ·
GRP840 - Nsi Industries

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.95

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to L8409C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53174 3M Electrical Products 00051128531747
53225 3M Electrical Products 00051128532256
8385 Avery n/a
CT40200C Burndy 00781810331927
L-8-40-9-C Catamount n/a
CT40-8NAT-C GC-Waldom Electronics n/a
CT40-8NAT-M GC-Waldom Electronics n/a
N 840 Greaves n/a
N840 Greaves 784491745205
IT2I-C Ideal Industries 783250574308
19252-0139 Molex n/a
20036 Morris 00601986200363
840 NSi Industries 662381050045
840X NSi Industries 662381050656
BT2I-M Panduit 74983413621
PLT21-M Panduit n/a
PLT2I-C Panduit 00074983540341
PLT2I-M Panduit 74983540310
PLT2I-C Panduit n/a
PLT2IC Panduit 07498354034
TY8-40 Penn-Union 00785037846301
13-2008 Philmore n/a
17-I200N-C Qualtek n/a
WIT-40L-C Richco n/a
WIT-40XL-C Richco n/a
13-2412 Thomas & Betts 783786021055
L-8-40-9-C Thomas & Betts 00728494918402
L-8-40-9-M Thomas & Betts 728494918501
TY242M Thomas & Betts 786210830711
TY5242M Thomas & Betts 00786210830797
L8409C Thomas & Betts 72849491840
TY20018100 Thomas & Betts 00786210232256
TY5232M Thomas & Betts 00786210830773
T30L9C2 HellermannTyton 89306271826
T40R9C2 HellermannTyton 89306080640
T40R9M4 HellermannTyton 89306080756

* All prices subject to change.

Begin Live Chat