L7509C - 7.3" Natural/Clear Cable Tie

Catamount

  • $36.92 (Per 100)
  • $0.37 (Each)

  • $36.92 (Per 100)
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
L7509C
Manufacturer
Catamount
Manufacturer's Part Number
L-7-50-9-C
Description
7.3" Natural/Clear Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494917207 / 5414363028772 / 00728494917207
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.37 (Each)
Carton
$36.92 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
L7509C - Small Image
 
L7509C - Large Image
Other Links
 
 
L7509C - Other
Attachments
 
 
L7509C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0