L5300C - 5.75" Black Uv Rated Cable Tie

Catamount

  • $22.46 (Per 100)
  • $0.22 (Each)

  • $22.46 (Per 100)

In-Stock: 164,500 available at other locations ( find a store with stock)
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
L5300C
Manufacturer
Catamount
Manufacturer's Part Number
L-5-30-0-C
Description
5.75" Black Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 In Length, 1.25 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494915401 / 5414363128427 / 00728494915401
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$22.46 (Per 100)
Stock Availability
Concord
0 (Find nearest stock)
Charlotte
0
All Stores
164,500
Resources
Images
 
 
L5300C - Small Image
 
L5300C - Large Image
Other Links
 
 
L5300C - Other
Attachments
 
 
L5300C - Specification Sheet
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Intermediate
Dimensions and Weight
Length
5.51 in;140 mm
Thickness
0.05 in;1.2 mm
Width
0.14 in;3.6 mm
Descriptions
Description
5.75" BLACK UV RATED CABLE TIE
Extra Long Description
ABB L-5-30-0-C CABLE TIE 30LB 5IN U
Features
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Long Description
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 in Length, 1.25 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb
Product Type
Cable Tie
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 5.51;140 mm
Additional Information
Bundle Diameter
1.25 in (Maximum);31.75 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Package Quantity
25000 PK;100 CT
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
Ul Listed
Tensile Strength
40 lb/178 N
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-5-30-0-C
GTIN
00728494915401
UPC
728494915401
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
UV Resistant Black
Availability
Minimum Qty
100
Packaging
Weight
0.001 lb
Weight per each
0.001
Carton
100
Uses, Certifications, and Standards
Application
Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L5300C.
Jump To:

Similar Items

Similar items are close alternatives to L5300C, though they may not be 100% alike.

Cross Referenced

These items are similar to L5300C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6201 3M Electrical Products 00054007062011
6271 3M Electrical Products 00054007062714
CT6BK40-C 3M Electrical Products 00051128592847
L-5-30-0-C Catamount n/a
B540 Greaves 00784491746059
93220 ILSCO 00783669001327
93220M ILSCO 00783669001334
20234 Morris 00601986202343
4500 NSi Industries 00662381050854
4500X NSi Industries 00662381051363
5400 NSi Industries 00662381041869
PLT1.5I-C0 Panduit 00074983540594
PLT1.5I-M0 Panduit 00074983541454
PLT1.5M-M20 Panduit 00074983560172
PLT1.5MM20 Panduit n/a
PLT1.5I-C0 Panduit n/a
S6-40-C0 Panduit 00613056257924
TY5.5-30-B Penn-Union n/a
17-I140B-C Qualtek n/a
TIE6B SELECTOR SWITCH 00781035210199
13-261 Thomas & Betts 00783786132614
L-5-30-0-C Thomas & Betts 00728494915401
TY24MX Thomas & Betts 00786210826448
TY524MX Thomas & Betts 00786210806990
T30R0C2 HellermannTyton 00089306075608
T30R0M4 HellermannTyton 00089306075882

* All prices subject to change.

Begin Live Chat