L181200L - 18" Uv Rated Black 1PC Cable Tie

Catamount

  • $69.21 (Per 50)
  • $1.38 (Each)

  • $69.21 (Per 50)

  • $138.41 (Per 100)

  • $692.05 (Per 500)
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
L181200L
Manufacturer
Catamount
Manufacturer's Part Number
L-18-120-0-L
Description
18" Uv Rated Black 1PC Cable Tie
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 17.611 In Length, 0.187 In (Minimum);4.875 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912738 / 5414363128335 / 00728494912738
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.38 (Each)
Carton
$69.20 (Per 50)
Standard Packaging
$692.05 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
13,500
Resources
Images
 
 
L181200L - Small Image
 
L181200L - Large Image
Other Links
 
 
L181200L - Other
Attachments
 
 
L181200L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat