KV186LFM - Vinyl Ins Lock Fork Term

Spec-Kon

  • $706.60 (Per 1,000)
  • $0.71 (Each)

  • $70.66 (Per 100)

  • $706.60 (Per 1,000)

  • $14,132.00 (Per 20,000)

Available from manufacturer.
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
KV186LFM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV18-6LF-M
Description
Vinyl Ins Lock Fork Term
Fork Terminal, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, 0.866 In Overall Length, 0.0001 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210100166 / 5415022254464 / 00786210100166
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.71 (Each)
Carton
$706.60 (Per 1,000)
Standard Packaging
$14,132.00 (Per 20,000)
Stock Availability
El Dorado
0
West Monroe
0
All Stores
0
Resources
Images
 
 
KV186LFM - Small Image
 
KV186LFM - Large Image
 
KV186LFM - Large Image
Other Links
 
 
KV186LFM - Other
Attachments
 
 
KV186LFM - Specification Sheet
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
Copper
Terminal Type
Fork Terminal
Voltage Rating
600 V ac
Wire Size
22-16 AWG
Material, Color, and Finish
Color
Red
Conductor Material
Copper
Insulation Color
Red
Insulation Material
Vinyl
Dimensions and Weight
Overall Length
0.866 in;22 mm
Descriptions
Description
VINYL INS LOCK FORK TERM
Extra Long Description
ABB KV18-6LF-M VINYL LOCK FORK, 22-
Features
Insulated Vinyl Locking Fork Terminal for Wire Range 22-16 Stud Size #6, Red, Package of 1000.
Long Description
Fork Terminal, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, 0.866 in Overall Length, 0.0001 lb
Product Type
Fork Terminal
Short Description
Spec-Kon Fork Terminal Insulated 600 VAC
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.
Additional Information
Insulated/Non-Insulated
Insulated
Package Quantity
1000 CT;20000 PK
Standards Met
UL E9809;CSA;cULus
Manufacturer Information
Brand
Spec-Kon
Manufacturers Part Number
KV18-6LF-M
Sub Brand
Spec-Kon
GTIN
00786210100166
UPC
786210100166
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
Minimum Qty
1000
Packaging
Weight
0.0001 lb
Weight per each
0.001
Carton
1000
Package
20000
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area