ICS771 - 1/0 to 1 Ins Splice

Blackburn Mechanical

  • $9.88 (Each)
  • $9.88 (Each)

  • $988.41 (Per 100)

  • $4,942.05 (Per 500)

In-Stock: 107 available locally (Amarillo, TX) ( change location)
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
ICS771
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS77-1
Description
1/0 to 1 Ins Splice
Aluminum 2-25/32 Inch Service Entrance Compression Splice For Wire Range - End A: 1/0 Ascr, 1/0, Yellow, End B: 2 Ascr, 1-2 Stranded, Red, Die: 5/8. For Al to Al and Al to Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102495 / 00783786102495
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.88 (Each)
Carton
$988.41 (Per 100)
Standard Packaging
$4,942.05 (Per 500)
Stock Availability
Amarillo
107 (Check another store)
All Stores
118
Resources
Images
 
 
ICS771 - Small Image
 
ICS771 - Large Image
360 Images
 
 
ICS771 - 360 Image
Other Links
 
 
ICS771 - Other
Attachments
 
 
ICS771 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Compression
Insulation
Yes
Material
Aluminum
Number Of Conductors
2
Dimensions and Weight
Size
2-25/32 inch
Descriptions
Description
1/0 TO 1 INS SPLICE
Extra Long Description
TB ICS77-1 INSULATED SERV. ENTR.SLE
Long Description
Aluminum 2-25/32 inch Service Entrance Compression Splice for Wire Range - End A: 1/0 ASCR, 1/0, Yellow, End B: 2 ASCR, 1-2 Stranded, Red, Die: 5/8. For AL to AL and AL to CU Conductors.
Product Type
Insulated Serv. Entr.Sleeve
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ICS77-1
GTIN
00783786102495
UPC
783786102495
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.045
Carton
100
Package
500
Uses, Certifications, and Standards
Application
For Standard Conductor Splice
Environmental Conditions
All Seasons / Conditions
Mounting
None
Standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
107 View Store
Pampa
11 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ICS771.
Jump To:

Cross Referenced

These items are similar to ICS771 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SEN101 Greaves 00784491154106
PICS-77 ILSCO 00783669232981
90672 Morris 00601986906722
ISE77 NSi Industries 00662381028143
PIK-01 Penn-Union 00785037496032
ICS77-1 Thomas & Betts 00783786102495
ICS77-6 Thomas & Betts n/a
ES25A2R Burndy n/a
ES25R2R Burndy 00781810149102
58YR KEARNEY n/a
ICS77 Thomas & Betts n/a
U1N102 Thomas & Betts 00783786756438
UIN102 Thomas & Betts n/a
UYR02 Thomas & Betts 00783786756032
ICS771 Thomas & Betts 78378610249

* All prices subject to change.

Begin Live Chat