GUV7821 - 7/8-1 Ground Clamp

Blackburn Grounding

  • $181.82 (Each)
  • $181.82 (Each)

  • $4,545.38 (Per 25)

  • $18,181.52 (Per 100)
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
GUV7821
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV7821
Description
7/8-1 Ground Clamp
Ground Clamp, 2-3/4 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-5/8 In Overall Height, 1 In (Maximum);7/8 In (Minimum) Rod Size, 1 In (Maximum);7/8 In (Minimum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.68 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803545 / 00783786803545
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.82 (Each)
Carton
$4,545.38 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
23
Resources
Images
 
 
GUV7821 - Small Image
 
GUV7821 - Large Image
 
GUV7821 - Large Image
Attachments
 
 
GUV7821 - Specification Sheet
Other Links
 
 
GUV7821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
23 View Store
These alternate items can be purchased instead of GUV7821.
Jump To:

Cross Referenced

These items are similar to GUV7821 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1426 Burndy 00781810231807
GPC7513 DOSSERT n/a
GC1113B Hubbell Power Systems 00096359305873
UC-108 NSi Industries 00662381108050
ABG0722 O-Z Gedney n/a
GPL 9 Penn-Union 00785037358095
GUV7821 Thomas & Betts 00783786803545
GUV81 Thomas & Betts n/a
GC-111-3B Anderson n/a
C108 Greaves 00784491251607
GPL-9, GUB-5 ILSCO n/a
ABG-0722 O-Z Gedney n/a
GPL-9 ILSCO 78366926216
GUB-5 ILSCO 78366923246
GPL-9-Q Panduit 07498360491
GPL-9 Penn-Union 78503735809

* All prices subject to change.

Begin Live Chat