GUV2025 - U Bolt Ground Clamp

Blackburn Grounding

  • $197.65 (Each)
  • $197.65 (Each)

  • $592.95 (Per 3)

  • $5,929.54 (Per 30)

  • $19,765.15 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GUV2025
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV2025
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250, Rod Size 2 to 2-3/8 Inches, Ips Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803668 / 00783786803668
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.65 (Each)
Carton
$592.95 (Per 3)
Standard Packaging
$5,929.54 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
GUV2025 - Small Image
 
GUV2025 - Large Image
 
GUV2025 - Large Image
 
GUV2025 - Large Image
 
GUV2025 - Large Image
360 Images
 
 
GUV2025 - 360 Image
Attachments
 
 
GUV2025 - Specification Sheet
Other Links
 
 
GUV2025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 AWG - 250 kcmil
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
4-7/16 in
Descriptions
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250, Rod Size 2 to 2-3/8 Inches, IPS Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Description
U BOLT GROUND CLAMP
Product Type
U Bolt Ground Clamp 250-2/0
extra long description
ABB GUV2025 U BOLT GROUND CLAMP 250
Manufacturer Information
Manufacturers Part Number
GUV2025
Brand
Blackburn Grounding
GTIN
00783786803668
UPC
783786803668
Taxonomies, Classifications, and Categories
Type
GROUND CLAMP
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.09
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GUV2025.
Jump To:

Similar Items

Similar items are close alternatives to GUV2025, though they may not be 100% alike.

Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 2" Ips.
  • Our Part #: GPL343
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GPL343
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 3 ($659.45) ·
GPL343 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$219.82

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, ...
  • Our Part #: GAR1829
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GAR1829
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($314.15) ·
GAR1829 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$314.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GUV2025 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1829 Burndy 00781810235201
GPC20025 DOSSERT n/a
GPC200R25 DOSSERT n/a
GC1117C Hubbell Power Systems 00096359306085
GC1417C Hubbell Power Systems n/a
UC-133 NSi Industries 00662381108159
CG2025 O-Z Gedney 00783126092028
GPL 34 Penn-Union 00785037358347
1OC2751 SEFCOR n/a
FG2040R2 Thomas & Betts 00786210803234
GUV2025 Thomas & Betts 00783786803668
GC-111-7C Anderson n/a
C133 Greaves 00784491712009
GPL-34,GUB-17 ILSCO n/a
GPL-34 ILSCO 78366926262
GUB-17 ILSCO 78366923258
GPL-34-3 Panduit 07498360503
GPL-34 Penn-Union 78503735834

* All prices subject to change.

Begin Live Chat