GAR1829 - 250MCM Ground Conn

Burndy

  • $314.15 (Each)
  • $314.15 (Each)

Availability: Currently Out Of Stock
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
GAR1829
Manufacturer
Burndy
Manufacturer's Part Number
GAR1829
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 2" Pipe, 2"-2-3/8"Rod, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235201 / 00781810235201
Weight per unit
1.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.15 (Each)
Resources
Images
 
 
GAR1829 - Small Image
 
GAR1829 - Large Image
 
GAR1829 - Large Image
 
GAR1829 - Large Image
 
GAR1829 - Large Image
 
GAR1829 - Large Image
 
GAR1829 - Large Image
 
GAR1829 - Large Image
 
GAR1829 - Large Image
Attachments
 
 
GAR1829 - Specification Sheet
Brochures
 
 
GAR1829 - Brochure
Other Links
 
 
GAR1829 - Other
 
GAR1829 - Other
 
GAR1829 - Other
 
GAR1829 - Other
 
GAR1829 - Other
 
GAR1829 - Other
 
GAR1829 - Other
 
GAR1829 - Other
 
GAR1829 - Other
 
GAR1829 - Other
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
Copper
Descriptions
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 2" Pipe, 2"-2-3/8"Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Height: 4-1/2 IN, Width: 3-3/4 IN, Installation Torque: 240 IN-LB
Product Type
Mechanical
Description
250MCM GROUND CONN
extra long description
BUR GAR1829 2/0-250CU 2IPS
Manufacturer Information
Manufacturers Part Number
GAR1829
Brand
BURNDY
GTIN
00781810235201
UPC
781810235201
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.67
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1829.
Jump To:

Cross Referenced

These items are similar to GAR1829 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1829 Burndy 00781810235201
GPC20025 DOSSERT n/a
GPC200R25 DOSSERT n/a
GC1117C Hubbell Power Systems 00096359306085
GC1417C Hubbell Power Systems n/a
UC-133 NSi Industries 00662381108159
CG2025 O-Z Gedney 00783126092028
GPL 34 Penn-Union 00785037358347
1OC2751 SEFCOR n/a
FG2040R2 Thomas & Betts 00786210803234
GUV2025 Thomas & Betts 00783786803668
GC-111-7C Anderson n/a
C133 Greaves 00784491712009
GPL-34,GUB-17 ILSCO n/a

* All prices subject to change.

Begin Live Chat