FN426CV - 4" VPR Tight Ceiling FXT

Carlon

  • $33.70 (Each)
  • $33.70 (Each)

  • $1,685.24 (Per 50)

  • $3,370.49 (Per 100)

In-Stock: 120 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FN426CV
Manufacturer
Carlon
Manufacturer's Part Number
FN-426-C-V
Description
4" VPR Tight Ceiling FXT
Ceiling Fixture Vapor-Tight Box, Volume 26 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786358004289 / 00786358004289
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.70 (Each)
Carton
$1,685.24 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
120
Resources
Images
 
 
FN426CV - Small Image
 
FN426CV - Large Image
Other Links
 
 
FN426CV - Other
Attachments
 
 
FN426CV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Descriptions
Description
4" VPR TIGHT CEILING FXT
Extra Long Description
ABB FN-426-C-V CEIL-FIXT VPRTGT BX
Long Description
Ceiling Fixture Vapor-Tight Box, Volume 26 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Product Type
Ceil-Fixt VPRTGT BX 26CU 4X4X2.75
Special Features
Vapor-tight seal
Additional Information
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
FN-426-C-V
GTIN
00786358004289
UPC
786358004289
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.365
Carton
50
Uses, Certifications, and Standards
Standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
20 View Store
Denver
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat