E97BRG - Floor Box Cover

Carlon

  • $253.48 (Each)
  • $253.48 (Each)

  • $1,267.42 (Per 5)

  • $25,348.32 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E97BRG
Manufacturer
Carlon
Manufacturer's Part Number
E97BRG
Description
Floor Box Cover
NPS Opening For Round Floor Box, Brass, For Use With 1-1/4 Inch Outlet and Single Receptacle
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481149781 / 00034481149781
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.48 (Each)
Carton
$1,267.42 (Per 5)
Standard Packaging
$253.48 (Each)
Resources
Images
 
 
E97BRG - Small Image
 
E97BRG - Large Image
360 Images
 
 
E97BRG - 360 Image
Attachments
 
 
E97BRG - Specification Sheet
Other Links
 
 
E97BRG - Other
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Description
FLOOR BOX COVER
Product Type
FLR Box CVR, 1.25 Inch NPS-Brass
extra long description
ABB E97BRG FLR BOX CVR, 1.25 INCH N
Long Description
NPS Opening for Round Floor Box, Brass, For use with 1-1/4 Inch Outlet and Single Receptacle
Special Features
Screws concealed under doors
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E97BRG
Brand
Carlon
GTIN
00034481149781
UPC
034481149781
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight per each
1.62
Carton
5
Package
1
Uses, Certifications, and Standards
Application
For tile and carpet applications
standard
UL E11461 / UL E11461
You must have an account to view stock levels
These alternate items can be purchased instead of E97BRG.
Jump To:

Cross Referenced

These items are similar to E97BRG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E97BRG Thomas & Betts 00034481149781
P 60 1 1/4 Thomas & Betts 00785991630145
P 60 1 1/4 + P 60 CP Thomas & Betts n/a

* All prices subject to change.