E941K - 2-1/2 SCH 40 Coupling - 4.25 Long

Carlon

  • $4.99 (Each)
  • $4.99 (Each)

  • $74.86 (Per 15)

  • $499.08 (Per 100)

In-Stock: 1,545 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E941K
Manufacturer
Carlon
Manufacturer's Part Number
E941K
Description
2-1/2 SCH 40 Coupling - 4.25 Long
Long-Line Coupling With Conduit Stop, Size 2-1/2 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481061717 / 5415022439588 / 00034481061717
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Carton
$74.86 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,545
Resources
Images
 
 
E941K - Small Image
 
E941K - Large Image
Other Links
 
 
E941K - Other
Attachments
 
 
E941K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
2-1/2 SCH 40 COUPLING - 4.25 LONG
Extra Long Description
ABB E941K 2-1/2 SCH 40 COUPLING - 4
Long Description
Long-Line Coupling with Conduit Stop, Size 2-1/2 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Product Type
2-1/2 SCH 40 Coupling - 4.25 Long
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E941K
GTIN
00034481061717
UPC
034481061717
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Long Line Couplings
Packaging
Weight per each
0.5
Carton
15
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
Standard
UL E32447 / UL E32447
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,545

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
1,545 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat