DF4X1C250 - Riser-Gard Fiber Optic Corrugated Conduit, Size 1

Carlon

  • $1.97 (Per Foot)
  • $1.97 (Per Foot)

  • $196.99 (Per 100 Feet)

  • $492.48 (Per 250 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF4X1C250
Manufacturer
Carlon
Manufacturer's Part Number
DF4X1C-250
Description
Riser-Gard Fiber Optic Corrugated Conduit, Size 1
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 250 Feet, Material PVC, Color Orange, With Pull Tape
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
791207218236 / 00791207218236
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.97 (Per Foot)
Carton
$492.48 (Per 250 Feet)
Stock Availability
Nashville RDC
0 Feet
All Stores
0 Feet
Resources
Images
 
 
DF4X1C250 - Small Image
 
DF4X1C250 - Large Image
Other Links
 
 
DF4X1C250 - Other
Attachments
 
 
DF4X1C250 - Specification Sheet
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
Orange
Dimensions and Weight
Length
3000
Descriptions
Description
RISER-GARD FIBER OPTIC CORRUGATED CONDUIT, SIZE 1
Extra Long Description
ABB DF4X1C-250 1IN RISER GARD CORR
Long Description
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 250 Feet, Material PVC, Color Orange, with Pull Tape
Product Type
1IN Riser Gard Corr Org 250FT
Special Features
UL Listed and is available with tape pre-installed
Additional Information
Inside Diameter
0.98
Outside Diameter
1.32
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
DF4X1C-250
GTIN
00791207218236
UPC
791207218236
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
Riser-Gard Flexible Raceway
Trade Size
Trade Size
1 INCH
Packaging
Weight per foot
0.12
Carton
250
Uses, Certifications, and Standards
Application
Riser-Gard is suitable for use in vertical runs in a shaft or between floors, as well as areas other than the plenum
Standard
UL e151168
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nashville RDC Area