D814SK - #8 1/4"Bolt Non Ins Ring

Sta-Kon

  • $87.76 (Per 25)
  • $3.51 (Each)

  • $87.76 (Per 25)

  • $351.05 (Per 100)

In-Stock: 125 available at other locations ( find a store with stock)
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
D814SK
Manufacturer
Sta-Kon
Manufacturer's Part Number
D8-14-SK
Description
#8 1/4"Bolt Non Ins Ring
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #8 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803548 / 5414363150145 / 00786210803548
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$3.51 (Each)
Carton
$87.76 (Per 25)
Stock Availability
Pine Bluff
0 (Find nearest stock)
Little Rock
0
All Stores
125
Resources
Images
 
 
D814SK - Small Image
 
D814SK - Large Image
360 Images
 
 
D814SK - 360 Image
Other Links
 
 
D814SK - Other
Attachments
 
 
D814SK - Specification Sheet
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
Copper
Voltage Rating
600 V
Wire Size
8 AWG
Material, Color, and Finish
Color
Metallic
Descriptions
Description
#8 1/4"BOLT NON INS RING
Extra Long Description
ABB D8-14-SK NON INSUL RING No8 , 1
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #8 AWG, Copper, Tin Plated
Product Type
Non Insul Ring NO8 , 1/4 Mount
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
D8-14-SK
GTIN
00786210803548
UPC
786210803548
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
Minimum Qty
25
Packaging
Weight per each
0.013
Carton
25
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 125

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
50 View Store
Tyler
75 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of D814SK.
Jump To:

Similar Items

Similar items are close alternatives to D814SK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat