CP0250025 - Heat Shrink Tube 25FTRL

Shrink-Kon

  • $37.09 (Each)
  • $37.09 (Each)

  • $370.90 (Per 10)

  • $3,709.04 (Per 100)
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
CP0250025
Manufacturer
Shrink-Kon
Manufacturer's Part Number
CPO250-0-25
Description
Heat Shrink Tube 25FTRL
Thin Wall Shrink Tube, Polyolefin Material, Black, 2200 Psi;15.0 Mpa Tensile Strength, 350 % Elongation At Break, 600 V Ac, #16 to 10 Awg Cable Size, 0.625 In Recovered Diameter, 1.25 In Expanded Diameter, 2:1 Shrink Ratio, -55 °C Operating Temperature, +135 °C Operating Temperature, 25 FT Length, 0.508 In Thickness, 5 Yr Shelf Life, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
786210851174 / 5415022255515 / 00786210851174
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.09 (Each)
Carton
$37.09 (Each)
Standard Packaging
$370.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Images
 
 
CP0250025 - Small Image
 
CP0250025 - Large Image
 
CP0250025 - Large Image
Specifications Sheets
 
 
CP0250025 - Specification Sheet
 
CP0250025 - Specification Sheet
Other Links
 
 
CP0250025 - Other
Attachments
 
 
CP0250025 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Distribution Centers

Location Stock Available
Longview
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CP0250025.
Jump To:

Cross Referenced

These items are similar to CP0250025 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTTM25Q 3M Electrical Products n/a
HSB14T300PF Burndy 00781810213599
CPO250025 Panduit n/a
HSTTM25Q Panduit n/a
CPO250025 Thomas & Betts 00786210851174

* All prices subject to change.

Begin Live Chat