C0ND112G - Ocal 1-1/2" PVC CTD HDG STL Cond Gry

Ocal

  • $282.43 (Per 10 Feet)
  • $28.24 (Per Foot)

  • $282.43 (Per 10 Feet)

  • $2,824.31 (Per 100 Feet)

  • $10,732.38 (Per 380 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0ND112G
Manufacturer
Ocal
Manufacturer's Part Number
COND11/2-G
Description
Ocal 1-1/2" PVC CTD HDG STL Cond Gry
PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter With PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness With PVC .18 Inch/4.52 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
704508261054 / 5415022251210 / 00704508261054
Weight per unit
2.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$28.24 (Per Foot)
Carton
$282.43 (Per 10 Feet)
Standard Packaging
$10,732.38 (Per 380 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
Images
 
 
C0ND112G - Small Image
 
C0ND112G - Large Image
Other Links
 
 
C0ND112G - Other
Attachments
 
 
C0ND112G - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
118.92
Descriptions
Description
OCAL 1-1/2" PVC CTD HDG STL COND GRY
Long Description
PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter with PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness with PVC .18 Inch/4.52 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Product Type
PVC CTD Cond 1-1/2IN RGD STL Gray
Special Features
Color-Coded Thread Protectors
Additional Information
Inside Diameter
1.62
Outside Diameter
1.98
Wall Thickness
0.18
Manufacturer Information
Brand
OCAL
Manufacturers Part Number
COND11/2-G
GTIN
00704508261054
UPC
704508261054
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit-PVC Coated
Trade Size
Trade Size
1-1/2 in
Availability
Minimum Qty
10
Packaging
Weight per foot
2.76
Carton
10
Package
380
Uses, Certifications, and Standards
Application
Corrosion Protection for Electrical Systems
Standard
cULus E46453, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area