B708SHK - 4" NM Ceiling Box

Carlon

  • $8.40 (Each)
  • $8.40 (Each)

  • $151.12 (Per 18)

  • $839.57 (Per 100)
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
B708SHK
Manufacturer
Carlon
Manufacturer's Part Number
B708-SHK
Description
4" NM Ceiling Box
Pan Box, Plastic, Blue, 8 Cu.In Capacity, Round, L Bracket, 0.55 In Height, 4 In Diameter, 12 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121317 - Ceiling pan
UPC/GTIN
034481115168 / 00034481115168
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.40 (Each)
Carton
$151.12 (Per 18)
Resources
Images
 
 
B708SHK - Large Image
 
B708SHK - Large Image
Specifications Sheets
 
 
B708SHK - Specification Sheet
Other Links
 
 
B708SHK - Other
 
B708SHK - Other
Attachments
 
 
B708SHK - Specification Sheet
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
Plastic
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
0.55 in;13.97 mm
Diameter
4 in;101.6 mm
Descriptions
Product Type
Pan Box
Description
4" NM CEILING BOX
Long Description
Pan Box, Plastic, Blue, 8 cu.in Capacity, Round, L Bracket, 0.55 in Height, 4 in Diameter, 12 lb/100
Features
Round Ceiling Box, Volume 8 Cubic Inches, Diameter 4 Inches, Depth 1/2 Inches, Color Blue, Material Non-Metallic
Short Description
Pan Box, Plastic, Blue, 8 cu.in
extra long description
ABB B708-SHK 8 CU. IN CEILING FAN B
Additional Information
for use with
Electrical Non-Metallic Tubing (EMT) or Non-Metallic Sheathed Cable
Mounting Type
L Bracket
Standards Met
UL Listed;CSA Certified
package quantity
18 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B708-SHK
sub brand
Carlon(R)
GTIN
00034481115168
UPC
034481115168
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Pan Boxes
Packaging
Weight
12 lb/100
Weight per each
0.12
Carton
18
Uses, Certifications, and Standards
Capacity
8 cu.in
Application
Listed for Fan Support Up to 35 Lbs and Fixture Support Up to 50 Lbs
Mounting
L BRACKET
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat