B432AUPC - 4"SQ NM Blue Nailbox

Carlon

  • $10.41 (Each)
  • $10.41 (Each)

  • $520.62 (Per 50)

  • $1,041.25 (Per 100)

In-Stock: 4,096 available at other locations ( find a store with stock)
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
B432AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B432A-UPC
Description
4"SQ NM Blue Nailbox
Outlet Box, PVC Material, Blue, 32 Cu.In Capacity, Square, 1/2 In Knockout Size, Nail Mount, 4 In Length, 4 In Width, 2.55 In Height, 27.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481012634 / 00034481012634
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.41 (Each)
Carton
$520.62 (Per 50)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
4,096
Resources
Images
 
 
B432AUPC - Small Image
 
B432AUPC - Large Image
Specifications Sheets
 
 
B432AUPC - Specification Sheet
Other Links
 
 
B432AUPC - Other
Attachments
 
 
B432AUPC - Specification Sheet
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
PVC
Shape
Square
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2.55 in;64.9 mm
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Descriptions
Description
4"SQ NM BLUE NAILBOX
Extra Long Description
ABB B432A-UPC 4 SQ ZIP BOX DEEP W/N
Features
Square New Work Outlet Box, Volume 32 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2-5/8 Inch, Color Blue, Material Thermoplastic, Mounting Means Captive Nails
Long Description
Outlet Box, PVC Material, Blue, 32 cu.in Capacity, Square, 1/2 in Knockout Size, Nail Mount, 4 in Length, 4 in Width, 2.55 in Height, 27.5 lb/100
Product Type
Outlet Box
Short Description
Outlet Box, PVC, Blue, 32 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Additional Information
Knockout Size
1/2 in
Knockouts
true
Made In USA
yes
Mounting Type
Nail Mount
Package Quantity
50 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B432A-UPC
Sub Brand
Carlon(R)
GTIN
00034481012634
UPC
034481012634
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
27.5 lb/100
Weight per each
0.275
Carton
50
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Capacity
32 cu.in
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B432AUPC.
Jump To:

Similar Items

Similar items are close alternatives to B432AUPC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat