ATS1020 - 2/0 Tension Splice

Blackburn Mechanical

  • $93.99 (Each)
  • $93.99 (Each)

  • $2,349.69 (Per 25)

  • $9,398.76 (Per 100)

In-Stock: 36 available at other locations ( find a store with stock)
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
ATS1020
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ATS1020
Description
2/0 Tension Splice
Automatic Tension Splice Connector, 6/1 Awg (Ascr);2/0 Awg (Aaac);2/0 Awg (Aac) Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, Yellow;Gray Insulation Color, 16.25 In Overall Length, Tension Terminal, 35 KV, 0.7460 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
783786103812 / 5414363148098 / 00783786103812
Weight per unit
0.746 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.99 (Each)
Carton
$93.99 (Each)
Standard Packaging
$2,349.69 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
360 Images
 
 
ATS1020 - 360 Image
Images
 
 
ATS1020 - Small Image
 
ATS1020 - Large Image
 
ATS1020 - Large Image
 
ATS1020 - Large Image
 
ATS1020 - Large Image
Specifications Sheets
 
 
ATS1020 - Specification Sheet
Other Links
 
 
ATS1020 - Other
 
ATS1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tension
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Yellow;Gray
Dimensions and Weight
Overall Length
16.25 in
Descriptions
Description
2/0 TENSION SPLICE
Extra Long Description
TB ATS1020 AUTO TENSION SPLICE 1/0
Features
Blackburn(R) automatic splices make fast and dependable overhead tension splices that take a bite out of installation time. The conductor simply slips into the colour-coded, funnel-shaped end pieces and automatically enters the pilot cup with a gentle push. The pilot cup guides the conductor past the unique serrated jaws and into the center of the connector. When the conductor meets the center stop, the pull-back locks it into position as the jaws firmly clamp down. The more pull, the more bite, which prov
Long Description
Automatic Tension Splice Connector, 6/1 AWG (ASCR);2/0 AWG (AAAC);2/0 AWG (AAC) Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, Yellow;Gray Insulation Color, 16.25 in Overall Length, Tension Terminal, 35 kV, 0.7460 lb/EA
Product Type
Automatic Tension Splice Connector
Short Description
2/0 Automatic Tension Splice Connector, Non-Insulated, 16.25 in L, 35 kV
Special Features
Color-Coded;Funnel-Shaped End Pieces Provide Instant Visual Identification of Maximum Conductor Size and Swiftly Guide Conductor into Position for Insertion;Pilot Caps Envelop Cable Strands and Guide the Conductors into the Center of the Splice
Additional Information
For Use With
Overhead Tension Connection
Handle Type
None
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
1/0 AWG
Maximum Voltage Rating
35 kV
Minimum Conductor Size
6/1 AWG (ASCR);2/0 AWG (AAAC);2/0 AWG (AAC)
Package Quantity
25 CT
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ATS1020
Sub Brand
Blackburn
GTIN
00783786103812
UPC
783786103812
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Automatic Tension Splice
Packaging
Weight
0.7460 lb/EA
Weight per each
0.746
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Overhead Tension Connection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
25 View Store

A-L

Location Stock Available
Kilgore
11 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat