A58381E - 1G SW Box W/BRKT

Carlon

  • $10.56 (Each)
  • $10.56 (Each)

  • $263.88 (Per 25)

  • $1,055.54 (Per 100)

In-Stock: 960 available at other locations ( find a store with stock)
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
A58381E
Manufacturer
Carlon
Manufacturer's Part Number
A58381E
Description
1G SW Box W/BRKT
Device Box, PVC Material, 1 Gang, Rectangular, 3/4 In Knockout Size, 3 Knockouts, 2.92 In Length, 2.06 In Width, 2.98 In Height, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
034481074403 / 00034481074403
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.56 (Each)
Carton
$263.88 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
960
Resources
Images
 
 
A58381E - Small Image
 
A58381E - Large Image
 
A58381E - Large Image
Other Links
 
 
A58381E - Other
Attachments
 
 
A58381E - Specification Sheet
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
PVC
Number Of Gangs
1
Shape
Rectangular
Dimensions and Weight
Height
2.98 in;75.6 mm
Length
2.92 in;74.2 mm
Width
2.06 in;52.2 mm
Descriptions
Description
1G SW BOX W/BRKT
Extra Long Description
ABB A58381E 3X2-1/4X3 ENT BOX.75 IN
Features
Single Gang Outlet Box, Volume 16 Cubic Inches, Length 2.92 Inches, Width 2.06 Inches, Depth 2.98 Inches, Number of Knockouts 3, Knockout Size 3/4 Inch, Material PVC
Long Description
Device Box, PVC Material, 1 Gang, Rectangular, 3/4 in Knockout Size, 3 Knockouts, 2.92 in Length, 2.06 in Width, 2.98 in Height, 0.17 lb/EA
Product Type
Device Box
Short Description
Device Box, PVC
Special Features
Easy to Install;Quick Connect with Bracket
Additional Information
Knockout Size
3/4 in
Made In USA
yes
Number Of Knockouts
3
Package Quantity
25 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A58381E
Sub Brand
Carlon(R)
GTIN
00034481074403
UPC
034481074403
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
ENT Flexible Raceway
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
25
Uses, Certifications, and Standards
Application
Suitable for Masonry Walls
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 960

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
935 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
25 View Store

* All prices subject to change.

Begin Live Chat