A52151D - 4" NM Box 1/2KO 20cuin

Carlon

  • $11.11 (Each)
  • $11.11 (Each)

  • $1,111.26 (Per 100)

In-Stock: 1 available locally (North Austin, TX) (change location)
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
A52151D
Manufacturer
Carlon
Manufacturer's Part Number
A52151D
Description
4" NM Box 1/2KO 20cuin
Shallow Box, PVC Material, Blue, 20 Cu.In Capacity, Square, 1/2 In Knockout Size, 7 Knockouts, 4 In Length, 4 In Width, 1.6 In Height, 22 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481074007 / 00034481074007
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Carton
$1,111.26 (Per 100)
Stock Availability
North Austin
1 (Check another store)
Austin RDC
98
All Stores
254
Resources
Images
 
 
A52151D - Small Image
 
A52151D - Large Image
Specifications Sheets
 
 
A52151D - Specification Sheet
Attachments
 
 
A52151D - Specification Sheet
Other Links
 
 
A52151D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4 in;101.5 mm
Width
4 in;101.5 mm
Height
1.6 in;40.5 mm
Descriptions
Product Type
Shallow Box
Special Features
Easy to Install;Quick Connect
Long Description
Shallow Box, PVC Material, Blue, 20 cu.in Capacity, Square, 1/2 in Knockout Size, 7 Knockouts, 4 in Length, 4 in Width, 1.6 in Height, 22 lb/100
Features
4 inch. 20 cubic inch. ENT non-metallic outlet box with 1/2 inch. Knockouts.
Short Description
Shallow Box, PVC, Blue, 20 cu.in
Description
4" NM BOX 1/2KO 20CUIN
extra long description
ABB A52151D 4 INX4 INX1-1/2 IN ENT
Additional Information
Standards Met
UL E11461 Listed
package quantity
100 CT
Made in USA
yes
for use with
Wall Only with Non-Metallic Wiring System
Knockout Size
1/2 in
Number of Knockouts
7
Knockouts
7
Cable Entry
Knockouts
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A52151D
sub brand
Carlon(R)
GTIN
00034481074007
UPC
034481074007
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
ENT Flexible Raceway
Packaging
Weight
22 lb/100
Weight per each
0.22
Carton
100
Uses, Certifications, and Standards
Application
Suitable for Masonry Walls
Capacity
20 cu.in
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 254

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
98 View Store
North Austin
1 View Store

Distribution Centers

Location Stock Available
Odessa
26 View Store

A-L

Location Stock Available
Henderson
129 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of A52151D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A52151D.

4 INX4 INX1-1/2 In Ent Box.5 In Kos
  • Our Part #: A52151D
  • North Austin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A52151D
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,111.26) ·
A52151D - PVC & Accessories

North Austin Availability: In Stock

Total Availability: In Stock

Book Price

$11.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat