8321 - 1" Rigid Threadless Connector

T&B Ind Fitting

  • $29.03 (Each)
  • $29.03 (Each)

  • $145.14 (Per 5)

  • $2,902.70 (Per 100)

In-Stock: 39 available locally (Tyler, TX) ( change location)
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
8321
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8321
Description
1" Rigid Threadless Connector
Connector, 1 In Trade Size, Natural, Non-Insulated, 2 In Length, 1-29/32 In Diameter, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210083216 / 5414363146506 / 00786210083216
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.03 (Each)
Carton
$145.14 (Per 5)
Stock Availability
Tyler
39 (Check another store)
All Stores
247
Resources
Images
 
 
8321 - Small Image
 
8321 - Large Image
 
8321 - Large Image
Attachments
 
 
8321 - Specification Sheet
Other Links
 
 
8321 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Length
2 in
Diameter
1-29/32 in;48.42 mm
Size
1 INCH
Descriptions
Product Type
Connector
Long Description
Connector, 1 in Trade Size, Natural, Non-Insulated, 2 in Length, 1-29/32 in Diameter, 50 lb/100
Features
2 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit.
Short Description
Connector, 1 in, Natural
extra long description
ABB 8321 1IN THRDLESS CONN IRON
Description
1" RIGID THREADLESS CONNECTOR
Additional Information
Insulated/Non-Insulated
Non-Insulated
for use with
Rigid and IMC Conduit;Box or Enclosure
Standards Met
UL File No: E23018;CSA Certified
package quantity
5 PK (Inner);25 PK (Outer)
Made in USA
yes
Color/Finish
Natural
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
8321
GTIN
00786210083216
UPC
786210083216
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threadless Connector
Trade Size
Trade Size
1 in
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
5
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8321.
Jump To:

Similar Items

Similar items are close alternatives to 8321, though they may not be 100% alike.

Connector, 1 In Trade Size, CPR Model, Straight, Non-Insulated, 42 LB/100
  • Our Part #: CPR3
  • Tyler Availability: 1
  • Total Availability: In Stock
  • MFR Part #: CPR3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($169.39) · 50 ($846.96) ·
CPR3 - Crouse-Hinds

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$16.94

Each

QTY:
Each
Add
Rigid Conduit Compression Connector, 1 In Trade Size, NTC Model, Zinc Electro-Pl...
  • MFR Part #: NTC-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($99.06) · 25 ($495.32) ·
NTC100 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$19.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8321 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3002 Bridgeport Fittings 00781747030023
CPR3 Eaton Crouse-Hinds 00784564122032
MNT-2752 Madison Electric 00784297546044
31-100 O-Z Gedney 00783126739206
1804 Raco 00050169018040
NTC-100 Sepco 00785994142331
8321 Thomas & Betts 00786210083216
263M Topaz 00751338855366

* All prices subject to change.

Begin Live Chat