7022SS - 2" Rigid SS Conduit Clamp

Superstrut

  • $35.40 (Each)
  • $35.40 (Each)

  • $1,770.22 (Per 50)

  • $3,540.43 (Per 100)

In-Stock: 46 available at other locations ( find a store with stock)
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
7022SS
Manufacturer
Superstrut
Manufacturer's Part Number
702 2 SS
Description
2" Rigid SS Conduit Clamp
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Stainless Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013141151 / 00616013141151
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.40 (Each)
Carton
$1,770.22 (Per 50)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
46
All Stores
46
Resources
Other Links
 
 
7022SS - Other
Images
 
 
7022SS - Small Image
 
7022SS - Large Image
 
7022SS - Large Image
Attachments
 
 
7022SS - Specification Sheet
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
Stainless Steel
Dimensions and Weight
Size
2 Inches
Descriptions
Description
2" RIGID SS CONDUIT CLAMP
Extra Long Description
TB 702 2 SS RGD COND CLP 2IN 12GA S
Long Description
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type
RGD Cond CLP 2IN 12GA STN-STL
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 2 SS
GTIN
00616013141151
UPC
616013141151
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.354
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
46 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 7022SS.
Jump To:

Similar Items

Similar items are close alternatives to 7022SS, though they may not be 100% alike.

Cross Referenced

These items are similar to 7022SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
702-2-SS Thomas & Betts 00616013141151

* All prices subject to change.

Begin Live Chat