7021SS - 1" Rigid SS Conduit Strap

Superstrut

  • $31.13 (Each)
  • $31.13 (Each)

  • $3,112.86 (Per 100)
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
7021SS
Manufacturer
Superstrut
Manufacturer's Part Number
702 1 SS
Description
1" Rigid SS Conduit Strap
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 16 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013141076 / 00616013141076
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.13 (Each)
Carton
$3,112.86 (Per 100)
Resources
Images
 
 
7021SS - Small Image
 
7021SS - Large Image
 
7021SS - Large Image
Attachments
 
 
7021SS - Specification Sheet
Other Links
 
 
7021SS - Other
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
Stainless Steel
Material, Color, and Finish
Finish
Gold Galvanized
Color
Gold
Dimensions and Weight
Thickness
14 ga
Size
1 in
Descriptions
extra long description
ABB 702 1 SS RGD COND CLP 1IN 14GA
Short Description
Strut Strap, Stainless Steel, Gold Galvanized, 1 in
Product Type
Strut Strap
Long Description
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 ga Thickness, 1 in Size, 750 lb Capacity, 16 lb/100
Features
Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Description
1" RIGID SS CONDUIT STRAP
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 1 SS
sub brand
Superstrut(R)
GTIN
00616013141076
UPC
616013141076
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
16 lb/100
Weight per each
0.16
Carton
100
Uses, Certifications, and Standards
Capacity
750 lb
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7021SS.
Jump To:

Similar Items

Similar items are close alternatives to 7021SS, though they may not be 100% alike.

Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0740" H X 2.951...
  • Our Part #: B2010PASS4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2010PASS4
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.59) ·
B2010PASS4 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.59

Each

QTY:
Each
Add
1" SS Conduit Strap
  • Our Part #: C11021304SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-1102 X 1 304 S/S
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($685.71) ·
C11021304SS - Haydon Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7021SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
702-1-SS Thomas & Betts 00616013141076

* All prices subject to change.

Begin Live Chat