B2010PASS4 - BLTD 1" Pa SS4 Rigid Pipe Clamp

Eaton

  • $29.95 (Each)
  • $29.95 (Each)

  • $2,995.19 (Per 100)
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
B2010PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2010PASS4
Description
BLTD 1" Pa SS4 Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, 304 Stainless Steel, PVC Coated, 1 In Size, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025946 / 00781011025946
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.95 (Each)
Carton
$29.95 (Each)
Resources
Images
 
 
B2010PASS4 - Small Image
 
B2010PASS4 - Large Image
 
B2010PASS4 - Large Image
Attachments
 
 
B2010PASS4 - Specification Sheet
Other Links
 
 
B2010PASS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
1 in
Descriptions
Description
BLTD 1" PA SS4 RIGID PIPE CLAMP
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, 304 Stainless Steel, PVC Coated, 1 in Size, 0.07 lb/EA
Short Description
Pre-Assembled Pipe Clamp, 304 Stainless Steel, PVC Coated, 1 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
extra long description
B-LINE B2010PASS4 1" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.9510 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2010PASS4
sub brand
Bolted Framing
GTIN
00781011025946
UPC
781011025946
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight
0.07 lb/EA
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2010PASS4.
Jump To:

Similar Items

Similar items are close alternatives to B2010PASS4, though they may not be 100% alike.

1" SS Conduit Strap
  • MFR Part #: C-1102 X 1 304 S/S
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($685.71) ·
C11021304SS - Haydon Corporation

Check local availability

Total Availability: In Stock

Book Price

$6.86

Each

QTY:
Each
Add
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 Ga Thickness, 1 In Size,...
  • MFR Part #: 702 1 SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,835.18) ·
7021SS - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$28.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2010PASS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2010PA SS4 Eaton B-Line 00781011025946
B2010PASS4 Eaton B-Line 00078101102596
RIGD0100S4 nVent-Thermal Management 00782856348009

* All prices subject to change.

Begin Live Chat