70108 - 1G, 2-11/16D, NM Otlt BX, BRKT

Carlon / Nutek

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70108
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
7010-8
Description
1G, 2-11/16D, NM Otlt BX, BRKT
Outlet Box, Phenolic Material, Brown, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Ear Mount;#8 Snap-In Bracket, 3-1/4 In Length, 2-11/16 In Width, 2-3/16 In Height, 34.5 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358523704 / 00786358523704
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
70108 - Small Image
 
70108 - Large Image
 
70108 - Large Image
Attachments
 
 
70108 - Specification Sheet
Other Links
 
 
70108 - Other
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
Phenolic
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
3-1/4 in;82.55 mm
Width
2-11/16 in;68.2498 mm
Height
2-3/16 in;55.5498 mm
Descriptions
Description
1G,2-11/16D,NM OTLT BX,BRKT
Product Type
Outlet Box
Long Description
Outlet Box, Phenolic Material, Brown, 12.5 cu.in Capacity, 1 Gang, Rectangular, Ear Mount;#8 Snap-In Bracket, 3-1/4 in Length, 2-11/16 in Width, 2-3/16 in Height, 34.5 lb/100
Features
One-Gang Bracket Outlet Box, Volume 12.5 Cubic Inches, Length 3-1/4 Inches, Width 2-3/16 Inches, Depth 2-11/16 Inches, Color Brown, Material Phenolic, Mounting Means Ears and #8 Snap-In Bracket, with High Clamps
Short Description
Outlet Box, Phenolic, Brown, 12.5 cu.in
extra long description
UB 7010-8 3-1/4X2-3/16,SW BX,NM,12.
Special Features
High clamps
Additional Information
Mounting Type
Ear Mount;#8 Snap-In Bracket
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
sub brand
Carlon(R)
Manufacturers Part Number
7010-8
GTIN
00786358523704
UPC
786358523704
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight
34.5 lb/100
Weight per each
0.345
Carton
50
Uses, Certifications, and Standards
Capacity
12.5 cu.in
Application
Can Be Installed in The Same Stud Cavity of a Shared Two-Hour Wall
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat