54866BEPH - Cu 2H Lug LNG Bar 4/0 1/2

Abb Installation Products, Inc

  • $14.97 (Each)
  • $14.97 (Each)

  • $1,496.68 (Per 100)
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
54866BEPH
Manufacturer
Abb Installation Products, Inc
Manufacturer's Part Number
54866BEPH
Description
Cu 2H Lug LNG Bar 4/0 1/2
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210593425 / 00786210593425
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Carton
$14.97 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
840
Resources
Images
 
 
54866BEPH - Small Image
 
54866BEPH - Large Image
 
54866BEPH - Video
360 Images
 
 
54866BEPH - 360 Image
Attachments
 
 
54866BEPH - Specification Sheet
Other Links
 
 
54866BEPH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 840

Location search:

Distribution Centers

Location Stock Available
DFW RDC
800 View Store

A-L

Location Stock Available
Dallas
40 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 54866BEPH.
Jump To:

Cross Referenced

These items are similar to 54866BEPH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ282N Burndy 00781810208595
YGA282N Burndy 00781810220320
22032 NAED n/a
BBLZ40D Penn-Union 00785037218436
54866BEPH Thomas & Betts 00786210593425

* All prices subject to change.

Begin Live Chat