54864BE - 3/0AWG 2H Cop Lug

Color-Keyed

  • $18.80 (Each)
  • $18.80 (Each)

  • $188.01 (Per 10)

  • $1,880.11 (Per 100)

In-Stock: 4 available locally (Big Spring, TX) (change location)
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
54864BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54864BE
Description
3/0AWG 2H Cop Lug
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 4.48 In Overall Length, Tongue Terminal, 35 KV, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898032 / 5414363110934 / 00786210898032
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Carton
$188.01 (Per 10)
Stock Availability
Big Spring
4 (Check another store)
Odessa
20
All Stores
5,882
Resources
Images
 
 
54864BE - Small Image
 
54864BE - Large Image
 
54864BE - Large Image
 
54864BE - Large Image
 
54864BE - Large Image
 
54864BE - Large Image
360 Images
 
 
54864BE - 360 Image
Attachments
 
 
54864BE - Specification Sheet
Other Links
 
 
54864BE - Other
 
54864BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Orange (Die Color)
Color
Orange
Dimensions and Weight
Overall Length
4.48 in
Descriptions
Product Type
Compression Lug
Description
3/0AWG 2H COP LUG
Long Description
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 4.48 in Overall Length, Tongue Terminal, 35 kV, 0.16 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
3/0 AWG Compression Lug, Non-Insulated, 4.48 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54864BE 2 HOLE LONG BARREL 1/2-
Additional Information
Maximum Conductor Size
3/0 AWG
Insulated/Non-Insulated
Non-Insulated
For Stud Size
1/2 in
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
package quantity
10 CT;100 PK
Standards Met
UL Listed E9809;CSA Certified
Stud Size
1/2 in
Number of Holes
2
Cable Size
3/0 AWG
Manufacturer Information
Manufacturers Part Number
54864BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210898032
UPC
786210898032
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.16 lb/EA
Weight per each
0.164
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54864BE.
Jump To:

Similar Items

Similar items are close alternatives to 54864BE, though they may not be 100% alike.

2 Hole Long Barrel Copper Compression Lug 3/0 Awg - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L30N
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L30N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($442.08) ·
L30N - Nsi Industries

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.68

Each

QTY:
Each
Add
Two-Hole, Long Barrel Lug, 3/0 Awg Wire, 1/2 Stud Hole, 1.75 Hole Spacing.
  • Our Part #: LCC3012X
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC3/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.66) · 20 ($173.31) ·
LCC3012X - Panduit Corporation

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.67

Each

QTY:
Each
Add
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bol...
  • Our Part #: LCN30
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCN30
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.48) ·
LCN30 - Abb Installation Products, Inc

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.95

Each

QTY:
Each
Add
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Ch...
  • Our Part #: YA272N
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA272N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.80) ·
YA272N - Burndy LLC

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.38

Each

QTY:
Each
Add
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspec...
  • Our Part #: YA272LN
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA272LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.95) ·
YA272LN - Burndy LLC

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54864BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31141 3M Electrical Products 00051138692469
VHCL-3/0-12BN Anderson n/a
VHCL3012BN Anderson n/a
YA272LN Burndy 00781810503225
YA272N Burndy 00781810503249
YGHA272N Burndy 00781810169216
DPL17-2N DOSSERT n/a
L 30N Greaves n/a
L30N Greaves 00784491400104
VHCL-3/0-12BN Hubbell Power Systems n/a
88-668 Ideal Industries n/a
CLWD-3/0-12-134 ILSCO 00783669639476
CRB-3/0L2 ILSCO n/a
CLND-3/0-12-134 ILSCO 00783669639469
CSWD-3/0-12-134 ILSCO 00783669639490
94362 Morris 00601986943628
L30N NSi Industries 00662381035110
L30N-38 NSi Industries 00662381339171
LCC3/0-12-X Panduit 00074983902354
LCD3/0-12-X Panduit 00074983900947
BBLU-3/0D Penn-Union 00785037216043
BBLU3/0D Penn-Union 78503721604
03LL12 TE Connectivity n/a
54864BE Thomas & Betts 00786210898032
HDL 3/0 N Thomas & Betts n/a
L3/0-N Thomas & Betts n/a
LCN30 Thomas & Betts 00783786032501

* All prices subject to change.

Begin Live Chat