54105 - #6 1H Comp Lug

Color-Keyed

  • $2.69 (Each)
  • $2.69 (Each)

  • $134.74 (Per 50)

  • $269.48 (Per 100)

In-Stock: 50 available locally (Fort Stockton, TX) ( change location)
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
54105
Manufacturer
Color-Keyed
Manufacturer's Part Number
54105
Description
#6 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541051 / 5414363074243 / 00786210541051
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Carton
$134.74 (Per 50)
Stock Availability
Fort Stockton
50 (Check another store)
Odessa
762
All Stores
9,287
Resources
Images
 
 
54105 - Small Image
 
54105 - Large Image
 
54105 - Large Image
 
54105 - Large Image
360 Images
 
 
54105 - 360 Image
Attachments
 
 
54105 - Specification Sheet
Other Links
 
 
54105 - Other
 
54105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Die Color)
Color
Blue
Dimensions and Weight
Overall Length
1.23 in
Descriptions
Description
#6 1H COMP LUG
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.23 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54105 No6 CU STD. BRL. 1 HOLE 1
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Number of Holes
1
Stud Size
1/4 in
Cable Size
6 AWG
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54105
GTIN
00786210541051
UPC
786210541051
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.02 lb/EA
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,287

Location search:
These alternate items can be purchased instead of 54105.
Jump To:

Similar Items

Similar items are close alternatives to 54105, though they may not be 100% alike.

Compression Connector, #6 Awg Conductor Size, #8 Awg Conductor Size, Non-Insulat...
  • MFR Part #: GL614
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($314.21) ·
GL614 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$3.14

Each

QTY:
Each
Add
The LCA6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • MFR Part #: LCA6-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($70.31) ·
LCA614L - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Mate...
  • MFR Part #: LCAS614L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($68.36) ·
LCAS614L - Panduit Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$1.37

Each

QTY:
Each
Add
6 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • MFR Part #: YA6CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($246.50) ·
YA6CLB0X - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$4.93

Each

QTY:
Each
Add
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • MFR Part #: LCA4-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($92.19) ·
LCA414L - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$1.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30015 3M Electrical Products 00054007124283
VHCS-6-14 Anderson n/a
VHCS614 Anderson n/a
YA6CL-BOX Burndy 00781810552759
YA6C-L Burndy 00781810126516
YA6C-L1 Burndy n/a
DPLS2-1 DOSSERT n/a
GL 614 Greaves n/a
GL-614 Greaves 00784491320044
VHCS-6-14 Hubbell Power Systems n/a
CRB-6 ILSCO n/a
CSWS-6-14 ILSCO 00783669628975
CRB6 ILSCO n/a
B132C ILSCO n/a
94018 Morris 00601986940184
GL614 NSi Industries 00662381036025
LCAS6-14-L Panduit 00074983225224
LCA4-14-L Panduit 00074983900114
LCA6-14-L Panduit 00074983900060
LCA6-14 Panduit n/a
BLU-6S1 Penn-Union 00785037231862
54105 Thomas & Betts 00786210541051
CTL6-14 Thomas & Betts 00783786131709
HL6-14 Thomas & Betts n/a
S989051 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat