5352TB - 1/2" 90D Insltd LT Conn

T&B Ind Fitting

  • $17.75 (Each)
  • $17.75 (Each)

  • $443.83 (Per 25)

  • $887.66 (Per 50)

  • $1,775.32 (Per 100)

In-Stock: 50 available locally (Nacogdoches, TX) (change location)
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
5352TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5352-TB
Description
1/2" 90D Insltd LT Conn
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210357836 / 00786210357836
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.75 (Each)
Carton
$443.83 (Per 25)
Standard Packaging
$887.66 (Per 50)
Stock Availability
Nacogdoches
50 (Check another store)
All Stores
747
Resources
Images
 
 
5352TB - Small Image
 
5352TB - Large Image
Attachments
 
 
5352TB - Specification Sheet
Other Links
 
 
5352TB - Other
 
5352TB - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" 90D INSLTD LT CONN
Product Type
1/2 Insul 90 Degree Liqtight Conn
extra long description
ABB 5352-TB 1/2 INSUL 90 DEGREE LIQ
Long Description
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5352-TB
Brand
T&B Ind Fitting
GTIN
00786210357836
UPC
786210357836
Taxonomies, Classifications, and Categories
Type
Connectors-90 Degree
Packaging
Weight per each
0.29
Carton
25
Package
50
Uses, Certifications, and Standards
standard
UL E23018, CSA / UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5352TB.
Jump To:

Similar Items

Similar items are close alternatives to 5352TB, though they may not be 100% alike.

Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, 1-3/8 In ...
  • Our Part #: 5352
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5352
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($465.66) · 50 ($931.32) ·
5352 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat