5335 - 1-1/4" Ins LT Conn

T&B Ind Fitting

  • $60.12 (Each)
  • $60.12 (Each)

  • $300.58 (Per 5)

  • $6,011.69 (Per 100)
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
5335
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5335
Description
1-1/4" Ins LT Conn
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-3/32 In Length, 1-11/16 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053356 / 5414363075660 / 00786210053356
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.12 (Each)
Carton
$300.58 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
194
Resources
360 Images
 
 
5335 - 360 Image
Images
 
 
5335 - Small Image
 
5335 - Large Image
 
5335 - Large Image
Other Links
 
 
5335 - Other
 
5335 - Other
Attachments
 
 
5335 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5335.
Jump To:

Cross Referenced

These items are similar to 5335 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB125 Appleton Electric 00781381681100
LT125A Arlington 00018997321213
433SLTI Bridgeport Fittings 00781747044334
LTB125 Eaton Crouse-Hinds 00784564311252
LTBK125 Eaton Crouse-Hinds 00784564000279
H1251 Hubbell Wiring Device-Kellems 00783585035154
K1251 Killark 00783936998565
4Q125T O-Z Gedney 00783126617603
4Q125TG O-Z Gedney n/a
3515RAC Raco 00050169035153
H1251 Raco n/a
LTMI125 Raco n/a
LMM-42 Remke 00785411302140
5335 Thomas & Betts 00786210053356
474S Topaz 00751338336209

* All prices subject to change.

Begin Live Chat