5333GR - 3/4" STRT LT Insltd GRND Conn

T&B Ind Fitting

  • $45.38 (Each)
  • $45.38 (Each)

  • $1,134.44 (Per 25)

  • $4,537.74 (Per 100)

In-Stock: 10 available locally (Rome, GA) (change location)
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
5333GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5333GR
Description
3/4" STRT LT Insltd GRND Conn
3/4 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Revolver Lug, With Tin Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210899992 / 5414363143147 / 00786210899992
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.38 (Each)
Carton
$1,134.44 (Per 25)
Stock Availability
Rome
10 (Check another store)
Atlanta
0
All Stores
10
Resources
Images
 
 
5333GR - Large Image
 
5333GR - Large Image
 
5333GR - Large Image
 
5333GR - Small Image
360 Images
 
 
5333GR - 360 Image
Attachments
 
 
5333GR - Specification Sheet
Other Links
 
 
5333GR - Other
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
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3/4 INCH
Descriptions
Long Description
3/4 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Revolver Lug, With Tin Plated Copper Alloy Lug for Awg #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces
Description
3/4" STRT LT INSLTD GRND CONN
extra long description
ABB 5333GR 3/4 INSUL GRND LIQUIDTIG
Product Type
3/4 Insul GRND Liquidtight Straight
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5333GR
GTIN
00786210899992
UPC
786210899992
Taxonomies, Classifications, and Categories
Type
Grounding Connectors-Straight
Category Description
METALLIC FITTINGS
Packaging
Weight per each
0.26
Carton
25
Uses, Certifications, and Standards
standard
UL E3060, CSA
Application
To positively bond conduit to box or enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Atlanta Area

Location Stock Available
Rome
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5333GR.
Jump To:

Cross Referenced

These items are similar to 5333GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-75L Appleton Electric 00781381403498
ST-75L Appleton Electric 00781381403085
431-SLTG Bridgeport Fittings 00781747204318
431-SLTIG Bridgeport Fittings 00781747244314
LTB75G Eaton Crouse-Hinds 00784564264022
LTB75GC Eaton Crouse-Hinds 00784564253026
GLTC-75 Garvin Industries 00785592988430
K0751-G Killark 00783936383521
4Q-75LT O-Z Gedney 00783126617382
4Q-75L O-Z Gedney 00783126617375
3513-3 Raco 00050169351338
5333GR Thomas & Betts 00786210899992
5233GR Thomas & Betts 00786210899848
5333GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat