52C1 - 4SQ BLNK FLT BX CVR

Steel City

  • $1.32 (Each)
  • $1.32 (Each)

  • $66.09 (Per 50)

  • $132.18 (Per 100)

In-Stock: 15,813 available at other locations ( find a store with stock)
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
52C1
Manufacturer
Steel City
Manufacturer's Part Number
52 C 1
Description
4SQ BLNK FLT BX CVR
Box Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991137903 / 5415022284768 / 00785991137903
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$66.09 (Per 50)
Stock Availability
Baytown
0 (Find nearest stock)
Deer Park
0
All Stores
15,813
Resources
Images
 
 
52C1 - Small Image
 
52C1 - Large Image
 
52C1 - Large Image
 
52C1 - Large Image
 
52C1 - Large Image
360 Images
 
 
52C1 - 360 Image
Other Links
 
 
52C1 - Other
 
52C1 - Other
Attachments
 
 
52C1 - Specification Sheet
Brochures
 
 
52C1 - Brochure
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
Steel
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Length
101.6 mm
Size
4 Inches
Width
101.6 mm
Descriptions
Description
4SQ BLNK FLT BX CVR
Extra Long Description
ABB 52 C 1 4SQ CVR, FLAT, BLANK
Features
Square Box Cover, 4 Inch Square, Pre-Galvanized Steel, Flat and Blank.
Long Description
Box Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.29 lb/EA
Product Type
Box Cover
Short Description
Box Cover, Steel, Pre-Galvanized, Silver, 4-11/15" Square
Additional Information
For Use With
Square Boxes
Knockouts
0
Made In USA
yes
Mounting Type
Surface Mount
Package Quantity
50 CT
Standards Met
UL E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 1
Sub Brand
Steel City
GTIN
00785991137903
UPC
785991137903
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.29 lb/EA
Weight per each
0.285
Carton
50
Uses, Certifications, and Standards
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52C1.
Jump To:

Similar Items

Similar items are close alternatives to 52C1, though they may not be 100% alike.

Cross Referenced

These items are similar to 52C1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8465 Appleton Electric 00687855776450
TP472 Eaton Crouse-Hinds 00786189104721
52C1 Garvin Industries 00785592520012
11201 Mulberry 00095327112017
4BC Orbit Industries 00835243000438
752 Raco 00050169907528
52C1 Thomas & Betts 00785991137903
400 Thomas & Betts n/a
400BW Thomas & Betts n/a
C7516 Topaz 00751338867819

* All prices subject to change.

Begin Live Chat