5252GR - 1/2" 90D Ext Bond LT Flex Conn

T&B Ind Fitting

  • $63.25 (Each)
  • $63.25 (Each)

  • $1,581.33 (Per 25)

  • $3,162.66 (Per 50)

  • $6,325.33 (Per 100)
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
5252GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5252GR
Description
1/2" 90D Ext Bond LT Flex Conn
Liquid Tight Flexible 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 33.13 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210899930 / 5415022257489 / 00786210899930
Weight per unit
0.331 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.25 (Each)
Carton
$1,581.33 (Per 25)
Standard Packaging
$3,162.66 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
297
Resources
Images
 
 
5252GR - Small Image
 
5252GR - Large Image
 
5252GR - Large Image
Other Links
 
 
5252GR - Other
Attachments
 
 
5252GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5252GR.
Jump To:

Similar Items

Similar items are close alternatives to 5252GR, though they may not be 100% alike.

Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • MFR Part #: LT5090G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($343.27) ·
LT5090G - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$13.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5252GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR5090GL American Fittings 00662364390908
ST-9050L Appleton Electric 00781381403276
470-SLTG Bridgeport Fittings 00781747204707
LT5090G Eaton Crouse-Hinds 00784564260413
4Q-950L O-Z Gedney 00783126618617
3542-3 Raco 00050169354230
5252GR Thomas & Betts 00786210899930
5352GR Thomas & Betts 00786210900087

* All prices subject to change.

Begin Live Chat