5246 - 1-1/2" 45D LT Conn

T&B Ind Fitting

  • $125.89 (Each)
  • $125.89 (Each)

  • $251.78 (Per 2)

  • $1,258.88 (Per 10)

  • $12,588.79 (Per 100)

In-Stock: 10 available locally (El Paso, TX) (change location)
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
5246
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5246
Description
1-1/2" 45D LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Steel;Zinc Plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 129 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052465 / 5414363142874 / 00786210052465
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.89 (Each)
Carton
$251.78 (Per 2)
Standard Packaging
$1,258.88 (Per 10)
Stock Availability
El Paso
10 (Check another store)
All Stores
182
Resources
Images
 
 
5246 - Small Image
 
5246 - Large Image
 
5246 - Large Image
Attachments
 
 
5246 - Specification Sheet
Other Links
 
 
5246 - Other
 
5246 - Other
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
Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
2-23/32 in;69.1 mm
Size
1-1/2 INCH
Descriptions
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Description
1-1/2" 45D LT CONN
Long Description
Liquid Tight 45°Connector, 1-1/2 in Trade Size, Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 129 lb/100
Features
Liquidtight Conduit Fitting, 45 Degree 1-1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 45° Connector, Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron, 1-1/2 in;35 mm45°
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5246 1-1/2IN NON-INSUL 45DEG LI
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL File No.: E23018;CSA Certified C22.2, No. 94.2;NEMA 250;UL 514B Listed and CSA Certified C22.2, No. 18.3;IEC/EN 61386-1, -23;CE;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5246
sub brand
ABB
GTIN
00786210052465
UPC
786210052465
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
1-1/2 in;35 mm
Packaging
Weight
129 lb/100
Weight per each
1.29
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Industrial;Commercial;Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations, and exposed to continuous or intermittent moisture;Used to positively bond flexible liquid-tight flexible metallic conduit to boxes or enclosures;Typical applications include raceway for general purpose industrial and commercial construction, Machine OEMs, panel builders, indoor and outdoor installations;Liquid-tight applications against water, oils, cutting fluids, mild acids;For use in ele
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5246.
Jump To:

Similar Items

Similar items are close alternatives to 5246, though they may not be 100% alike.

Liquid Tight 45°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut)...
  • Our Part #: LT15045
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT15045
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($102.81) ·
LT15045 - Crouse-Hinds

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5246 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST45150 Appleton Electric 00781381680301
454SLT Bridgeport Fittings 00781747024541
LT15045 Eaton Crouse-Hinds 00784564451507
LTK15045 Eaton Crouse-Hinds 00784564000316
H1504 Hubbell Wiring Device-Kellems 00783585034461
K1504 Killark 00783936998589
4Q4150 O-Z Gedney 00783126618952
3446 Raco 00050169034460
H1504 Raco n/a
5246 Thomas & Betts 00786210052465

* All prices subject to change.

Begin Live Chat