5240 - 4" STR Steel LT Conn

T&B Ind Fitting

  • $543.62 (Each)
  • $543.62 (Each)

  • $54,362.08 (Per 100)

In-Stock: 8 available locally (Sulphur Springs, TX) (change location)
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
5240
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5240
Description
4" STR Steel LT Conn
Liquid Tight Straight Connector, 4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 5-1/2 In Length, 3-3/8 In Diameter, Non-Insulated, 4 In NPT Thread Size, Threaded Connection, 1 Outlet, 700 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052403 / 5414363142836 / 00786210052403
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.62 (Each)
Carton
$543.62 (Each)
Stock Availability
Sulphur Springs
8 (Check another store)
Tyler
5
All Stores
348
Resources
Images
 
 
5240 - Small Image
 
5240 - Large Image
 
5240 - Large Image
Specifications Sheets
 
 
5240 - Specification Sheet
Attachments
 
 
5240 - Specification Sheet
Other Links
 
 
5240 - Other
 
5240 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
5-1/2 in;139.7 mm
Diameter
3-3/8 in;85.7 mm
Size
4 INCH
Descriptions
Description
4" STR STEEL LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 5-1/2 in Length, 3-3/8 in Diameter, Non-Insulated, 4 in NPT Thread Size, Threaded Connection, 1 outlet, 700 lb/100
Features
Liquidtight Conduit Fitting, Straight 4 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight Straight Connector, Steel, 4 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5240 4 INCH NON-INSUL ST LIQTIG
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5240
sub brand
ABB
GTIN
00786210052403
UPC
786210052403
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
4 in
Packaging
Weight
700 lb/100
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5240.
Jump To:

Similar Items

Similar items are close alternatives to 5240, though they may not be 100% alike.

Connector, Liquid Tight, Zinc Die Cast, Size 4 Inch
  • Our Part #: 439LT2
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 439-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,334.10) ·
439LT2 - Nsi Industries

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$266.82

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 4 In Trade Size, Malleable Iron (Body, Gland Nu...
  • Our Part #: LT400
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT400
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($258.79) ·
LT400 - Crouse-Hinds

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$258.79

Each

QTY:
Each
Add
4" Liquidtight Conn.Steel Usa
  • Our Part #: STR400
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STR400
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($251.46) ·
STR400 - American Fittings Corp

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$251.46

Each

QTY:
Each
Add
ST Series Straight Liquidtight Connector With Plain Throat, Size: 4 In, Connecti...
  • Our Part #: ST400
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-400
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,797.89) ·
ST400 - Appleton/Oz Gedney

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$559.58

Each

QTY:
Each
Add
4" Straight Liquidtight Connector Non-Insulated
  • Our Part #: K400
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K400
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($461.45) ·
K400 - Hubbell--Killark

Sulphur Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$461.45

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • Our Part #: LT400SA
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LT400 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($744.82) ·
LT400SA - Crouse-Hinds

Sulphur Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$744.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5240 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS400 AFC Cable Systems n/a
ST-400 Appleton Electric 00781381679800
LT400 Arlington 00018997324009
439-LT2 Bridgeport Fittings 00781747154392
439-SLT Bridgeport Fittings 00781747024398
439SLT Bridgeport Fittings n/a
LT400 Eaton Crouse-Hinds 00784564304001
LT400SA Eaton Crouse-Hinds 00784564962683
K400 Killark 00783936998541
MSTR-400-B Madison Electric 00784297547799
LMM-91 Neer n/a
4Q-400 O-Z Gedney 00783126618051
3416 Raco 00050169034163
H400 Raco n/a
LTM400 Raco n/a
5240 Thomas & Betts 00786210052403
LT110 Thomas & Betts n/a
5240AL Thomas & Betts 00786210838304
SLT-0 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat