2931NM - 3/4" NM LT Cord Conn (.310-.560)

T&B Ind Fitting

  • $18.22 (Each)
  • $18.22 (Each)

  • $182.18 (Per 10)

  • $1,821.84 (Per 100)

In-Stock: 2 available locally (Amarillo, TX) (change location)
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
2931NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2931NM
Description
3/4" NM LT Cord Conn (.310-.560)
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.310 Inch/7.9MM to 0.560 Inch/14.2MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797441 / 5414363101796 / 00786210797441
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.22 (Each)
Carton
$182.18 (Per 10)
Stock Availability
Amarillo
2 (Check another store)
All Stores
89
Resources
Images
 
 
2931NM - Large Image
 
2931NM - Large Image
 
2931NM - Large Image
 
2931NM - Small Image
360 Images
 
 
2931NM - 360 Image
Attachments
 
 
2931NM - Specification Sheet
Other Links
 
 
2931NM - Other
 
2931NM - Other
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
3/4" NM LT CORD CONN (.310-.560)
Product Type
3/4 In Nylon Ranger Conn .310-.560
extra long description
ABB 2931NM 3/4 IN NYLON RANGER CONN
Long Description
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.310 Inch/7.9mm to 0.560 Inch/14.2mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Manufacturer Information
Manufacturers Part Number
2931NM
Brand
T&B Ind Fitting
GTIN
00786210797441
UPC
786210797441
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.065
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
2 View Store

A-L

Location Stock Available
Henderson
6 View Store

* All prices subject to change.

Begin Live Chat