254TB - 1/2" Steel Flex Conn

T&B Ind Fitting

  • $6.42 (Each)
  • $6.42 (Each)

  • $320.84 (Per 50)

  • $641.67 (Per 100)
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
254TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
254-TB
Description
1/2" Steel Flex Conn
Flexible Connector, 1/2 In Trade Size, Steel, Zinc Plated, Straight Connection Orientation, 1-3/8 In Length, 1-1/2 In Diameter, Straight Connection, 1/2 In Knockout Size, 1 Outlet, 8.69 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
786210002545 / 5414363139492 / 00786210002545
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Carton
$320.84 (Per 50)
Standard Packaging
$641.67 (Per 100)
Resources
Other Links
 
 
254TB - Other
Images
 
 
254TB - Large Image
 
254TB - Large Image
Specifications Sheets
 
 
254TB - Specification Sheet
Attachments
 
 
254TB - Specification Sheet
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
Zinc Plated
Dimensions and Weight
Length
1-3/8 in
Diameter
1-1/2 in
Descriptions
Product Type
Flexible Connector
Description
1/2" STEEL FLEX CONN
Long Description
Flexible Connector, 1/2 in Trade Size, Steel, Zinc Plated, Straight Connection Orientation, 1-3/8 in Length, 1-1/2 in Diameter, Straight Connection, 1/2 in Knockout Size, 1 outlet, 8.69 lb/100
Features
Squeeze Connector, Straight, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Range 0.812 to 0.938 Inch, Steel
Short Description
Flexible Connector, Steel, 1/2 in, Straight
extra long description
ABB 254-TB 1/2 INCH SQUEEZE CONNECT
Additional Information
Connection Orientation
Straight
Made in USA
yes
Connection Type
Straight
Knockout Size
1/2 in
Number of Outlets
1
for use with
Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit;Armored Cable and Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified 2884
package quantity
5 CT;100 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
254-TB
GTIN
00786210002545
UPC
786210002545
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
1/2 in
Packaging
Weight
8.69 lb/100
Weight per each
0.087
Carton
50
Package
100
Uses, Certifications, and Standards
Application
Armored Cable and Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat