11812250 - 2-1/2INCH P&C Flex 250 FT

Carlon

  • $2514.50 (Per 250 Feet)
  • $10.06 (Per Foot)

  • $1,005.80 (Per 100 Feet)

  • $2,514.50 (Per 250 Feet)

In-Stock: 1,750 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11812250
Manufacturer
Carlon
Manufacturer's Part Number
11812-250
Description
2-1/2INCH P&C Flex 250 FT
2-1/2 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit On Edge Brace Reel, Length - 250 Feet
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Non-Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231516 / 00034481231516
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$10.06 (Per Foot)
Carton
$2,514.50 (Per 250 Feet)
Stock Availability
Longview
0 Feet (Find nearest stock)
All Stores
1,750 Feet
Resources
Images
 
 
11812250 - Small Image
 
11812250 - Large Image
Other Links
 
 
11812250 - Other
Attachments
 
 
11812250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
2-1/2INCH P&C FLEX 250 FT
Extra Long Description
ABB 11812-250 2-1/2INCH P&C FLEX 25
Long Description
2-1/2 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit On Edge Brace Reel, Length - 250 Feet
Product Type
2-1/2INCH P&C Flex 250 FT
Special Features
Accommodates any degree of bend, ideal for shallow trenches
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
11812-250
GTIN
00034481231516
UPC
034481231516
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
P&C Flex Corrugated Flexible Conduit
Trade Size
Trade Size
2-1/2 Inches
Availability
Minimum Qty
250
Packaging
Weight per foot
0.48
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,750 Feet

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
1,750 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat