10RC250F - 12-10 Female Disconnect

Sta-Kon

  • $30.92 (Per 50)
  • $0.62 (Each)

  • $30.92 (Per 50)

  • $61.84 (Per 100)

In-Stock: 50 available locally (Lancaster, TX) (change location)
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
10RC250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-250F
Description
12-10 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210800523 / 5414363136255 / 00786210800523
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.62 (Each)
Carton
$30.92 (Per 50)
Stock Availability
Lancaster
50 (Check another store)
DFW RDC
400
All Stores
36,850
Resources
Images
 
 
10RC250F - Small Image
 
10RC250F - Large Image
 
10RC250F - Large Image
 
10RC250F - Large Image
 
10RC250F - Large Image
360 Images
 
 
10RC250F - 360 Image
Attachments
 
 
10RC250F - Specification Sheet
Other Links
 
 
10RC250F - Other
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
Brass
insulation
Vinyl
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Product Type
Ins Vin Fem-250 Disc 12-10 Len 1.03
extra long description
ABB 10RC-250F INS VIN FEM-250 DISC
Long Description
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-250F
GTIN
00786210800523
UPC
786210800523
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36,850

Location search:

* All prices subject to change.

Begin Live Chat