0537181472 - 1/2" & 3/8" Insulating Sleeve/45 & 90

T&B Ind Fitting

  • $2.57 (Each)
  • $2.57 (Each)

  • $256.55 (Per 100)

  • $2,565.50 (Per 1,000)

Availability: Currently Out Of Stock
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
0537181472
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
053-71814-72
Description
1/2" & 3/8" Insulating Sleeve/45 & 90
Insulating Sleeve, Nylon Material, Blue, 1/2 In Recovered Diameter, 0.0025 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
786210964607 / 00786210964607
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$2,565.50 (Per 1,000)
Resources
Images
 
 
0537181472 - Small Image
 
0537181472 - Large Image
Other Links
 
 
0537181472 - Other
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
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, Blue, 1/2 in Recovered Diameter, 0.0025 lb/EA
Short Description
1/2 & 3/8" Insulating Sleeve, Nylon, Blue, 45 & 90
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1/2" & 3/8" INSULATING SLEEVE/45 & 90
extra long description
ABB 053-71814-72 1/2IN INSULATING S
Additional Information
Maximum Recovered Diameter
1/2 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
1000 CT
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-72
Brand
T&B Ind Fitting
sub brand
T&B
GTIN
00786210964607
UPC
786210964607
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.0025 lb/EA
Weight per each
0.003
Carton
1000
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat