M175UMED - 175W ED17 Metal Halide Clear Medium Base Lamp

Sylvania

  • $24.55 (Each)
  • $24.55 (Each)

  • $491.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M175UMED
Manufacturer
Sylvania
Manufacturer's Part Number
M175/U/MED/64479
Description
175W ED17 Metal Halide Clear Medium Base Lamp
Metalarc 175W E26 Medium Base
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644795 / 00046135644795
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.55 (Each)
Standard Packaging
$491.00 (Per 20)
Resources
Images
 
 
M175UMED - Small Image
 
M175UMED - Large Image
 
M175UMED - Large Image
Attachments
 
 
M175UMED - Specification Sheet
Tech Bulletins
 
 
M175UMED - Tech Bulletin
Other Links
 
 
M175UMED - Other
 
M175UMED - Other
 
M175UMED - Other
Features
Wattage
175 W
Voltage Rating
132
Shape
E17
Lamp Type
M175/U/MED/ED17
Material, Color, and Finish
Color Rendering Index
65
Finish
Clear
Base Type
E26 Medium
color temperature
4000
color rendering index (cri)
65
Dimensions and Weight
Diameter
2.126 in;54 mm
Height
5.43 in;138 mm
Size
5.43
Descriptions
Product Type
Metal Halide Lamp
Description
175W ED17 METAL HALIDE CLEAR MEDIUM BASE LAMP
extra long description
SYL M175UMED/64479 M175UMED 20/CS 1
Short Description
Metal Halide Lamp, 4000K, 175W, Clear, E26 Medium
Additional Information
Light Center Length 3-13/32 Inch;Mean Lumens 9500 (Horizontal);10800 (Vertical)
Long Description
METALARC 175W E26 Medium Base
Additional Information
Brightness (Lumens)
14400 lm (Vertical);12800 lm (Horizontal)
average life
7500 h (Horizontal);10000 h (Vertical)
ANSI Ballast Code
M57/E
start type
Probe
package quantity
20 CA
lumens
14400
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
M175/U/MED/64479
Brand
SYLVANIA
sub brand
Compact Metalarc(R)
GTIN
00046135644795
UPC
046135644795
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.29
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Lighting;Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
standard
M57/E
You must have an account to view stock levels
These alternate items can be purchased instead of M175UMED.
Jump To:

Similar Items

Similar items are close alternatives to M175UMED, though they may not be 100% alike.

15414 175W MH Ed17
  • Our Part #: MH175UMED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.84)
MH175UMED - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.84

Each

QTY:
Each
Add
49193 175W MH Ed28
  • Our Part #: MH175U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.64)
MH175U - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.64

Each

QTY:
Each
Add
Metal Halide Lamp, 65, 4000 K, 11700 LM (Horizontal);13600 LM (Vertical) Brightn...
  • Our Part #: MVR175UMED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR175/U/MED
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($255.54)
MVR175UMED - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M175UMED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MH175/ED17/U/4K Fulham n/a
MVR175/U/MED GE Lighting 00043168189026
M175UMED Osram Sylvania 00046135644795
MH175/U/MED Philips Lighting n/a
M175/U/MED Osram Sylvania n/a

* All prices subject to change.