MVR175UMED - 175W BD17 Metal Halide Clear Medium Base Lamp

Ge Traditional Lamps

  • $42.59 (Each)
  • $42.59 (Each)

  • $255.54 (Per 6)
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
MVR175UMED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR175/U/MED
Description
175W BD17 Metal Halide Clear Medium Base Lamp
Metal Halide Lamp, 65, 4000 K, 11700 LM (Horizontal);13600 LM (Vertical) Brightness (Lumens), 175 W, Clear, Hard Glass Material, 6000 H (Horizontal);10000 H (Vertical) Average Life, Medium Base, M57 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.75 In Height, 25.74 % Mercury Content, 1.22 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168189026 / 00043168189026
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.59 (Each)
Standard Packaging
$255.54 (Per 6)
Resources
Images
 
 
MVR175UMED - Small Image
 
MVR175UMED - Large Image
 
MVR175UMED - Large Image
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
Hard Glass
Wattage
175
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Finish
Clear
Base Type
Medium
color rendering index (cri)
65
Color
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
2.12 in
Height
5.75 in
Descriptions
Product Type
Metal Halide Lamp
Description
175W BD17 METAL HALIDE CLEAR MEDIUM BASE LAMP
extra long description
GEL MVR175/U/MED 18902 MULTIVAPOR
Long Description
Metal Halide Lamp, 65, 4000 K, 11700 lm (Horizontal);13600 lm (Vertical) Brightness (Lumens), 175 W, Clear, Hard Glass Material, 6000 h (Horizontal);10000 h (Vertical) Average Life, Medium Base, M57 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.75 in Height, 25.74 % Mercury Content, 1.22 lb
Short Description
Metal Halide Lamp, 4000K, 175W, Clear, Medium
Special Features
5.75IN Length
Additional Information
Brightness (Lumens)
11700 lm (Horizontal);13600 lm (Vertical)
average life
6000 h (Horizontal);10000 h (Vertical)
ANSI Ballast Code
M57
Mercury Content
25.74 %
package quantity
6 CA
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MVR175/U/MED
Brand
Ge Traditional Lamps
GTIN
00043168189026
UPC
043168189026
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
1.22 lb
Weight per each
0.22
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Downlight;Floodlight;Corridor;Lobby;Walkway;Retail;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MVR175UMED.
Jump To:

Similar Items

Similar items are close alternatives to MVR175UMED, though they may not be 100% alike.

Hid Metal Halide Lamp, Designation: MP175/ED17/U, 175 WTT, ED17 Shape, E26 Mediu...
  • Our Part #: S5862
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S5862
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.65) ·
S5862 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.65

Each

QTY:
Each
Add
Metalarc 175W E26 Medium Base
  • Our Part #: M175UMED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M175/U/MED/64479
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($491.00) ·
M175UMED - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR175UMED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MH175/ED17/U/4K Fulham n/a
MVR175/U/MED GE Lighting 00043168189026
M175UMED Osram Sylvania 00046135644795
MH175/U/MED Philips Lighting n/a
M175/U/MED Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat