FB0327416EC0 - 32W T8 22.5" 6" Leg Spacing 4100K 75 Cri Bi-Pin

Sylvania

  • $14.60 (Each)
  • $14.60 (Each)

  • $233.60 (Per 16)
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
FB0327416EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/741/6/ECO/22052
Description
32W T8 22.5" 6" Leg Spacing 4100K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 4100K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220524 / 00046135220524
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.60 (Each)
Standard Packaging
$233.60 (Per 16)
Resources
Attachments
 
 
FB0327416EC0 - Specification Sheet
Other Links
 
 
FB0327416EC0 - Other
 
FB0327416EC0 - Other
 
FB0327416EC0 - Other
Images
 
 
FB0327416EC0 - Small Image
 
FB0327416EC0 - Large Image
 
FB0327416EC0 - Large Image
Tech Bulletins
 
 
FB0327416EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
265 mA
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
CURVALUME
Shape
T8
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium 2 Pin
Color Rendering Index
75
color temperature
4100 k
color rendering index (cri)
75
Dimensions and Weight
Length
22.5 in
Diameter
1
Descriptions
Product Type
Linear Fluorescent U-Shape Lamp
Description
32W T8 22.5" 6" LEG SPACING 4100K 75 CRI BI-PIN
Features
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
Short Description
Linear Fluorescent U-Shape Lamp, T8, 32 W, CRI 85, 4100K
Special Features
Initial Lumens after 100 hours Operation;Suitable for IS or RS Operation
extra long description
SYL FBO32/741/6/ECO/22052 FBO327416
Long Description
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
bulb shape
T8
average life
20000 h
Brightness (Lumens)
2750 lm
start type
Rapid Start
Standards Met
C78.1-1991
package quantity
16 CA
Made in USA
yes
lumens
2750 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/741/6/ECO/22052
GTIN
00046135220524
UPC
046135220524
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
C78.1-1991
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FB0327416EC0.
Jump To:

Similar Items

Similar items are close alternatives to FB0327416EC0, though they may not be 100% alike.

Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 20000 H Aver...
  • Our Part #: F32T8SPX41U62
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8/SPX41/U6/2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($223.44) ·
F32T8SPX41U62 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.62

Each

QTY:
Each
Add
Ge Ecolux®, 32 WTT, 2700 LM, 4100 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Med...
  • Our Part #: F32T8SP41U6EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F32T8SP41/U6/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($326.52) ·
F32T8SP41U6EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FB0327416EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10480 GE Lighting 00043168104807
F32T8 GE Lighting 00043168281522
22052 Osram Sylvania 00046135220524

* All prices subject to change.

Begin Live Chat