F32T8SP41U6EC0 - 28152 U-Bent Flour Lamp

Ge Traditional Lamps

  • $27.21 (Each)
  • $27.21 (Each)

  • $326.52 (Per 12)
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
F32T8SP41U6EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8SP41/U6/ECO
Description
28152 U-Bent Flour Lamp
Ge Ecolux®, 32 WTT, 2700 LM, 4100 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Linear Fluorescent U-Shape Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168281522 / 00043168281522
Weight per unit
0.744 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.21 (Each)
Standard Packaging
$326.52 (Per 12)
Resources
Images
 
 
F32T8SP41U6EC0 - Small Image
 
F32T8SP41U6EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
78.0
Dimensions and Weight
Diameter
1.0
Length
22.5
Descriptions
extra long description
GEL F32T8SP41/U6/ECO 28152 FLUORESC
Long Description
GE Ecolux®, 32 WTT, 2700 LM, 4100 KV, 78 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Product Type
28152 Fluorescent
Description
28152 U-BENT FLOUR LAMP
Additional Information
average life
20000.0
lumens
2700.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8SP41/U6/ECO
Brand
Ge Traditional Lamps
GTIN
00043168281522
UPC
043168281522
Packaging
Weight per each
0.744
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F32T8SP41U6EC0.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SP41U6EC0, though they may not be 100% alike.

Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/841/U6/Env, 32 WTT, T8 Sh...
  • Our Part #: S8458
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8458
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 16 ($173.92) ·
S8458 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.87

Each

QTY:
Each
Add
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 4100K Colo...
  • Our Part #: FB0327416EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FBO32/741/6/ECO/22052
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 16 ($233.60) ·
FB0327416EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F32T8SP41U6EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10480 GE Lighting 00043168104807
F32T8 GE Lighting 00043168281522
22052 Osram Sylvania 00046135220524

* All prices subject to change.

Begin Live Chat