F20T12CW - 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp

Sylvania

  • $5.22 (Each)
  • $5.22 (Each)

  • $156.60 (Per 30)

In-Stock: 28 available locally (Natchitoches, LA) (change location)
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
F20T12CW
Manufacturer
Sylvania
Manufacturer's Part Number
F20T12/CW/22078
Description
20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp
20W, T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 9000 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220784 / 00046135220784
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Standard Packaging
$156.60 (Per 30)
Stock Availability
Natchitoches
28 (Check another store)
Alexandria
20
All Stores
170
Resources
Images
 
 
F20T12CW - Small Image
 
F20T12CW - Large Image
 
F20T12CW - Large Image
Attachments
 
 
F20T12CW - Specification Sheet
Tech Bulletins
 
 
F20T12CW - Tech Bulletin
Other Links
 
 
F20T12CW - Other
 
F20T12CW - Other
 
F20T12CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PREHEAT
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium Bi-Pin
Color Rendering Index
60
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.591 in
Length
24 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
20W T12 24" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T12, 60 CRI, 20 W
extra long description
SYL F20T12/CW/22078 F20T12CW 30/CS
Long Description
20W, T12 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 9000 Avg rated life at 3 hrs/start
Special Features
COOL WHITE
Additional Information
bulb shape
T12
average life
9000 h
Brightness (Lumens)
1200 lm
ANSI Ballast Code
C78.81 – 2001
Maximum Operating Temperature
77 °F
package quantity
720 PA
lumens
1200 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
PREHEAT
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F20T12/CW/22078
sub brand
OSRAM SYLVANIA
GTIN
00046135220784
UPC
046135220784
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.37 lb/EA
Weight per each
0.37
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:
These alternate items can be purchased instead of F20T12CW.
Jump To:

Similar Items

Similar items are close alternatives to F20T12CW, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Lif...
  • Our Part #: F20T12CWEC0
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F20T12/CW/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($284.64) ·
F20T12CWEC0 - Ge By Current Lamps

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.86

Each

QTY:
Each
Add
Ge Ecolux®, 20 WTT, 1200 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 24 In Length, Med...
  • Our Part #: F20T12CW
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F20T12/CW/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($284.64) ·
F20T12CW - Ge By Current Lamps

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.86

Each

QTY:
Each
Add
Ge Energy Smart Spiral CFL 20 Watt T3 Spiral 1-Pack
  • Our Part #: FLE20HT32SX827
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLE20HT3/2SX/827
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($73.00) ·
FLE20HT32SX827 - Ge By Current Lamps

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F20T12CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80045 GE Lighting 00043168800457
F20T12/CW GE Lighting 00043168102131
F20T12/CW 6PK GE Lighting 00043168102148
F20T12/CW/ECO6PK GE Lighting 00043168800464
FLE20HT3/2SX/827 GE Lighting 00043168648028
22015 Osram Sylvania 00046135220159
22078 Osram Sylvania 00046135220784
26924 Osram Sylvania 00046135269240
29693 Osram Sylvania 00046135296932
205500 Philips Lighting 00046677205508

* All prices subject to change.

Begin Live Chat