75898 - 85W Programmable Driver 230-2300MA Output 120-347V

Ledvance

  • $77.99 (Each)
  • $77.99 (Each)

  • $1,559.80 (Per 20)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75898
Manufacturer
Ledvance
Manufacturer's Part Number
LEDRV85UNHL2300DIM1AUXNFC/7589
Description
85W Programmable Driver 230-2300MA Output 120-347V
85W 120 347V Taptronic NFC Linear Constant Current Led Driver, 230 2300MA Programmable, Dim 0 10V W/ 1 100% Range, Aux
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135758980 / 00046135758980
Weight per unit
0.617 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.99 (Each)
Standard Packaging
$1,559.80 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Other Links
 
 
75898 - Other
 
75898 - Other
 
75898 - Other
Images
 
 
75898 - Large Image
 
75898 - Small Image
Attachments
 
 
75898 - Specification Sheet
Tech Bulletins
 
 
75898 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
85W PROGRAMMABLE DRIVER 230-2300MA OUTPUT 120-347V
Extra Long Description
SYL LEDrv85UNHL2300DIM1AUXNFC/75898
Long Description
85W 120 347V tapTronic NFC Linear Constant Current LED Driver, 230 2300mA programmable, DIM 0 10V w/ 1 100% range, AUX
Product Type
LEDRV85UNHL2300DIM1AUXNFC 20/CS 1/Sku
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LEDRV85UNHL2300DIM1AUXNFC/7589
GTIN
00046135758980
UPC
046135758980
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.617
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat